Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards 147-1 1-Gang Pushbutton Switch Wallplate (1) Port Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 147-1 1-Gang Pushbutton Switch Wallplate (1) Port Stainless Steel

SKU: 36983
Edwards Pushbutton switch wallplate in matte finish, has stainless steel construction. It measures 2-3/4-Inch x 4-1/2-Inch. Wallplate in rectangle shape, is ideal to place in vertical orientation. This wallplate has one port switch configuration. It supports standard switch box mounting. It is suitable for mounting 620 and 690 series 5/8-Inch pushbutton switches on standard single gang box. Switch wallplate is cUL listed and NOM certified.
  • Features stainless steel construction
  • Measures 2-3/4-Inch x 4-1/2-Inch
  • For mounting 620 and 690 Series 5/8-Inch (16-mm) pushbutton switches

Overview

Edwards Pushbutton switch wallplate in matte finish, has stainless steel construction. It measures 2-3/4-Inch x 4-1/2-Inch. Wallplate in rectangle shape, is ideal to place in vertical orientation. This wallplate has one port switch configuration. It supports standard switch box mounting. It is suitable for mounting 620 and 690 series 5/8-Inch pushbutton switches on standard single gang box. Switch wallplate is cUL listed and NOM certified.

Specifications

Size
2-3/4 Inch Width x 4-1/2 Inch Height
Shape
Rectangular
Orientation
Vertical
Type
Pushbutton
UPC
78264022160
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39122237
GTIN
00782640221600
Manufacturer Name
Edwards Signaling
Material
Stainless Steel
Number of Gangs
1.0000
Mounting
Standard Switch Box
Manufacturer Part Number
147-1
Brand Name
Edwards
Configuration
(1) Port Switch
Finish
No
Item Name
Switch Wallplate

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.