Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards 125LEDFR120A 120-Volt AC Round Class 125 Standard Flashing LED Beacon Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 125LEDFR120A 120-Volt AC Round Class 125 Standard Flashing LED Beacon Gray

SKU: 131901
Edwards Class 125 standard flashing LED beacon employs LED lamp with average life of 100000 hours to provide flash at a rate of 65 fpm. It has voltage rating of 120-Volt AC and current rating of 0.097-Amp. Beacon has gray 33% glass filled nylon base for longer endurance and red shatter-resistant polycarbonate lens for providing maximize brilliance. It measures 3-1/4-Inch Dia x 3-7/8-Inch. This round shape beacon featuring 1/2-Inch or 3/4-Inch NPT connection, supports mounting on conduit or panel. Explicitly it is suitable for use in outdoor applications. This NEMA 4X rated beacon withstands temperature of -31 to 150 deg F. Beacon is UL and cUL listed.
  • Immune to shock and vibration
  • Measures 3-1/4-Inch Dia x 3-7/8-Inch
  • Voltage rating of 120-Volt AC and current rating of 0.097-Amp

Overview

Edwards Class 125 standard flashing LED beacon employs LED lamp with average life of 100000 hours to provide flash at a rate of 65 fpm. It has voltage rating of 120-Volt AC and current rating of 0.097-Amp. Beacon has gray 33% glass filled nylon base for longer endurance and red shatter-resistant polycarbonate lens for providing maximize brilliance. It measures 3-1/4-Inch Dia x 3-7/8-Inch. This round shape beacon featuring 1/2-Inch or 3/4-Inch NPT connection, supports mounting on conduit or panel. Explicitly it is suitable for use in outdoor applications. This NEMA 4X rated beacon withstands temperature of -31 to 150 deg F. Beacon is UL and cUL listed.

Specifications

Finish
No
Phase
No
Type
Class 125
Temperature Rating
-31 to 150 deg F
RoHS Flag
Contact manufacturer
Standards
UL 1638, cUL Listed
GTIN
00782640050415
UNSPSC
46161511
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Voltage Rating
120 Volt AC
Size
3-1/4 Inch Dia x 3-7/8 Inch Height
UPC
78264005041
Manufacturer Name
Edwards Signaling
Manufacturer Part Number
125LEDFR120A
Shape
Round
Amperage Rating
0.097 Amp
Color/Finish
Gray Base, Red Lens
Brand Name
Edwards
Connection Type
1/2 Inch or 3/4 Inch NPT Conduit
Degree of Protection
No
Frequency Rating
50/60 Hz
Item Name
Standard Flashing LED Beacon
Material
33% Glass Filled Nylon Base, Polycarbonate Lens
Mounting
Conduit/Panel
NEMA Rating
NEMA 4X

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.