Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edison HCTR.6 Class CC Rejection Current-Limiting Time Delay Fuse 0.6-Amp 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edison HCTR.6 Class CC Rejection Current-Limiting Time Delay Fuse 0.6-Amp 600-Volt AC

SKU: 66002
Standard Pack/Case Quantity: 10/Carton
Edison HCTR Series Rejection current limiting time delay fuse of CC Class, has cylindrical melamine body with nickel-plated end cap and ferrule terminal for ease of connection. This fuse has a voltage rating of 600-Volts AC, current rating of 0.6-Amp and an interrupt current rating of 200-Kilo-Amps at 600-Volts AC. The fuse has a response time of 12 sec at 200% rated current. It measures 0.41-Inch x 1.5-Inch. This fuse is suitable for motors and inductive loads. Time delay fuse meets UL, 248-4, Class CC, JDDZ, E162363, CSA, Class CC CSA, Class 1422-02, 53787 HRCI-CC and CE standards.
  • Designed to meet the needs of control circuit transformer protection
  • Features current limitation function to protect downstream components against damaging thermal and magnetic effects of short circuit currents
  • Features high inrush time delay function
  • Suitable for motors and inductive loads

Overview

Edison HCTR Series Rejection current limiting time delay fuse of CC Class, has cylindrical melamine body with nickel-plated end cap and ferrule terminal for ease of connection. This fuse has a voltage rating of 600-Volts AC, current rating of 0.6-Amp and an interrupt current rating of 200-Kilo-Amps at 600-Volts AC. The fuse has a response time of 12 sec at 200% rated current. It measures 0.41-Inch x 1.5-Inch. This fuse is suitable for motors and inductive loads. Time delay fuse meets UL, 248-4, Class CC, JDDZ, E162363, CSA, Class CC CSA, Class 1422-02, 53787 HRCI-CC and CE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
0.41 Inch Dia x 1.5 Inch Length
Item Name
Time Delay Fuse
Series
HCTR
RoHS Flag
Contact manufacturer
Interrupt Rating
200 Kilo-Amp at 600 Volt AC
Manufacturer Name
Edison
Response Time
12 sec at 200% Rated Current
Manufacturer Part Number
HCTR.6
GTIN
00782634802044
Amperage Rating
0.6 Amp
Energy Star Flag
No
Element Type
No
Body Style
Cylindrical
Brand Name
Edison
Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
600 Volt AC
UNSPSC
39121606
UPC
78263480204
Country Of Origin
Mexico
Construction
Melamine Body, Nickel Plated Brass End Cap
Color Code
No
Standards
UL 248-4 Class CC Guide JDDZ E162363 Listed, CSA Class CC CSA Class 1422-02, 53787 - HRCI-CC Certified, CE Marked
Standard Pack/Case Quantity
10/Carton
Fuse Class
CC
sku
66002
Phase
No
Actuator
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.