Edison ECNR75 Dual Element Class RK5 Current-Limiting Time Delay Fuse 75-Amp 250-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edison ECNR75 Dual Element Class RK5 Current-Limiting Time Delay Fuse 75-Amp 250-Volt AC

SKU: 388342
Standard Pack/Case Quantity: 5/Carton
Edison ECNR Series Current-limiting time delay fuse is rated at 250-Volt AC and 75-Amps. Interrupt rating of this fuse is 200-Kilo-Amps at 250-Volt AC. The class RK5 dual element fuse of dimension 1.06-Inch Dia x 5.88-Inch, has fiberglass construction with cylindrical shaped body. It is ideal for AC power distribution system mains, feeders and branch circuits. Fuse with blade terminal connection, offers response time of 10 seconds at 500% rated load. It is suitable for general-purpose applications including lighting, heating and other non-inductive loads. Fuse is UL listed and CSA certified.
  • Dual-element construction allows sizing of 125% FLA for motor backup protection
  • Excellent overload and cycling capabilities
  • Current limiting provides component short-circuit protection
  • Protects motors, motor branch circuits, transformers and other inductive loads
  • For general-purpose applications including lighting, heating and other non-inductive loads

Overview

Edison ECNR Series Current-limiting time delay fuse is rated at 250-Volt AC and 75-Amps. Interrupt rating of this fuse is 200-Kilo-Amps at 250-Volt AC. The class RK5 dual element fuse of dimension 1.06-Inch Dia x 5.88-Inch, has fiberglass construction with cylindrical shaped body. It is ideal for AC power distribution system mains, feeders and branch circuits. Fuse with blade terminal connection, offers response time of 10 seconds at 500% rated load. It is suitable for general-purpose applications including lighting, heating and other non-inductive loads. Fuse is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
GTIN
00782634507574
Fuse Class
RK5
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 250 Volt AC
Item Name
Time Delay Fuse
Series
ECNR
Response Time
10 sec at 500% Rated Load
Size
1.06 Inch Dia x 5.88 Inch Length
Standards
UL E162363 Listed, CSA C22.2 No.248.12, 1422-02, 700489 Certified
Terminal Connection
Blade
Type
Current-Limiting
Voltage Rating
250 Volt AC
UNSPSC
39121606
Country Of Origin
Mexico
UPC
78263450757
Manufacturer Name
Edison
Manufacturer Part Number
ECNR75
Energy Star Flag
No
Standard Pack/Case Quantity
5/Carton
Element Type
Dual
Construction
Fiberglass
Body Style
Cylindrical
Amperage Rating
75 Amp
Brand Name
Edison
Color Code
No
Actuator
No
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.