Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EcolibriumSolar ES10488 Ballast Tray 83-Inch x 20-Inch x 18-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

EcolibriumSolar ES10488 Ballast Tray 83-Inch x 20-Inch x 18-1/4-Inch

SKU: 648539
EcolibriumSolar Ballast tray is ideal for delivering 18.4% more power than 10-Degree systems. This ballast tray has pre assembled parts and streamlined logistics for ease of working purpose. The tray measuring 26.5-Inch x 20-Inch x 18.25-Inch, is suitable for flat roof ballast application.
  • Pre assembled parts and streamlined logistics provide quick and easy way of working
  • Has a dimension of 26.5-Inch x 20-Inch x 18.25-Inch
  • Suitable for flat roof ballast applications

Overview

EcolibriumSolar Ballast tray is ideal for delivering 18.4% more power than 10-Degree systems. This ballast tray has pre assembled parts and streamlined logistics for ease of working purpose. The tray measuring 26.5-Inch x 20-Inch x 18.25-Inch, is suitable for flat roof ballast application.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Start Type
No
Country Of Origin
France
Width
20
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Manufacturer Name
EcolibriumSolar
Manufacturer Part Number
ES10488
Dimmable
No
Brand Name
EcolibriumSolar
Length
83
Item Name
Ballast Tray
Height
18.25
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.