EcolibriumSolar ECO-002_813 RPVC Polymer Wire Management Base EcoTray™

  

*Images are for illustration purposes only and may not be an exact representation of the product

EcolibriumSolar ECO-002_813 RPVC Polymer Wire Management Base EcoTray™

SKU: 402178
EcolibriumSolar EcoTray™ Wire management base features RPVC polymer construction. It effectively organizes, secures and protects PV wires/cables. This versatile, UV-resistant cap measures 96-Inch x 7-Inch x 2.5-Inch. It supports maximum wire size of 6-AWG. This base is perfect for use with jumpers, home run, equipment-grounding conductor cables and flat roof-ballasts. Base is ETL listed.
  • A solar wire tray system organizes, secures and protects PV wires and cables
  • Offers simple and easy installation
  • Durable and UV-resistant
  • Versatile design
  • Cost effective use
  • EcoTrayTM holds thirty #10-AWG PV wires
  • Wire size support up to #6-AWG
  • Support interval up to 4-ft 3-inches

Overview

EcolibriumSolar EcoTray™ Wire management base features RPVC polymer construction. It effectively organizes, secures and protects PV wires/cables. This versatile, UV-resistant cap measures 96-Inch x 7-Inch x 2.5-Inch. It supports maximum wire size of 6-AWG. This base is perfect for use with jumpers, home run, equipment-grounding conductor cables and flat roof-ballasts. Base is ETL listed.

Specifications

Finish
No
Orientation
No
Shape
No
Dimensions
96 Inch Length x 7 Inch Width x 2.5 Inch Depth
Material
RPVC Polymer
Brand Name
EcolibriumSolar
Feature8
Support interval up to 4-ft 3-inches
Manufacturer Name
EcolibriumSolar
Item Name
Wire Management Base
Manufacturer Part Number
ECO-002_813
Sub Brand
EcoTray™
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Standards
ETL Listed
RoHS Flag
Yes
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.