EcolibriumSolar ECO-002_117 Luran ASA Standard Micro-Inverter Universal Clamp Kit EcoFoot2+™

  

*Images are for illustration purposes only and may not be an exact representation of the product

EcolibriumSolar ECO-002_117 Luran ASA Standard Micro-Inverter Universal Clamp Kit EcoFoot2+™

SKU: 380191
EcolibriumSolar EcoFoot2+™ Standard micro inverter universal clamp kit includes upper clamp with a deflector bolt and a micro inverter attachment, pre-assembled universal lower clamp, nut for the deflector attachment and two Clevis pins to connect clamps to the foot. Standard micro inverter universal clamp kit is UL listed, SEAOC Seismic compliant and Wind Tunner/CFD tested.
  • Ecofoot2+ Base is roof-friendly, with built-in water and drain channels and built using polymer and rubber
  • Ecolibirum Solar's Ecofoot2+ is a unique low slopped roof mounting system, modular ballasted solution for Low Sloped and flat roof solar installations
  • Raised profile to improve drainage
  • Easy to work around abstractions
  • One modular unit ensures speedier and efficient flat roof solar installs

Overview

EcolibriumSolar EcoFoot2+™ Standard micro inverter universal clamp kit includes upper clamp with a deflector bolt and a micro inverter attachment, pre-assembled universal lower clamp, nut for the deflector attachment and two Clevis pins to connect clamps to the foot. Standard micro inverter universal clamp kit is UL listed, SEAOC Seismic compliant and Wind Tunner/CFD tested.

Specifications

Locking Type
No
Finish
No
Standards
UL 2703, Fire Tested for Commercial Rooftops, SEAOC Seismic Compliant, Wind Tunner and CFD Tested
Energy Star Flag
No
Includes
(1) Upper Clamp with a Deflector Bolt and a Microinverter Attachment, (1) Lower Clamp, (1) Nut for the Deflector Attachment, (2) Clevis Pins to Connect Clamps to the Foot
Brand Name
EcolibriumSolar
Sub Brand
EcoFoot2+™
Material
Luran ASA
UNSPSC
41113630
RoHS Flag
Yes
Insulation Material
No
Load Rating
150 mph Wind
Power Source
2 Watt Rated Output
Manufacturer Name
EcolibriumSolar
Manufacturer Part Number
ECO-002_117
Country Of Origin
France
Item Name
Standard Micro-Inverter Universal Clamp Kit
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.