Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ecofasten Solar L-102-6 Compression Bracket 3-Inch x 2-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ecofasten Solar L-102-6 Compression Bracket 3-Inch x 2-Inch x 6-Inch

SKU: 318660
Ecofasten Solar Compression bracket has aluminum construction for corrosion resistance and added durability. This L-foot mounting bracket enables increased air flow beneath solar array. The versatile bracket is upside down usable and works with compression post. It measures 3-Inch x 2-Inch x 6-Inch. The bracket is ideal for use with GreenFasten™ GF1, QuikFoot, Eco-44R-NDD, Simple Seal, CorruSlide and tile flashing system.
  • Has L-Foot solar roof mount that allows for increased air-flow beneath a solar array
  • Versatile usage
  • Features up side down usage and also with compression post

Overview

Ecofasten Solar Compression bracket has aluminum construction for corrosion resistance and added durability. This L-foot mounting bracket enables increased air flow beneath solar array. The versatile bracket is upside down usable and works with compression post. It measures 3-Inch x 2-Inch x 6-Inch. The bracket is ideal for use with GreenFasten™ GF1, QuikFoot, Eco-44R-NDD, Simple Seal, CorruSlide and tile flashing system.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
L-102-6
Manufacturer Name
Ecofasten Solar
Brand Name
Ecofasten Solar
Finish
No
For Use With
GreenFasten™ - GF1, QuikFoot, Eco-44R-NDD, Simple Seal, CorruSlide, Tile Flashing System
Item Name
Compression Bracket
Material
6000 Series Aluminum
Size
3 Inch Length x 2 Inch Width x 6 Inch Height

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.