Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eclipse Tools 902-550-50 Category 6 RJ45 Unshielded Connector Clear QuikThru

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eclipse Tools 902-550-50 Category 6 RJ45 Unshielded Connector Clear QuikThru

SKU: 693394
Standard Pack/Case Quantity: 50/Pack
Eclipse Tools QuikThru Unshielded connector in clear finish, helps in connecting Category 6 cable with RJ45 termination. It has three prongs and features 50-micron gold-plated contacts for better conductivity. This connector has holes in front for excess wire pass-through and easy sorting. It measures 0.43-Inch x 0.87-Inch x 0.31-Inch. The connector is suitable for use with solid and stranded wire cables.
  • Has holes in front for excess wire pass through and easy sorting
  • Has 3-prong and 50-micron gold-plated contact for better conductivity
  • Connects with Category 6 cable with RJ45 termination

Overview

Eclipse Tools QuikThru Unshielded connector in clear finish, helps in connecting Category 6 cable with RJ45 termination. It has three prongs and features 50-micron gold-plated contacts for better conductivity. This connector has holes in front for excess wire pass-through and easy sorting. It measures 0.43-Inch x 0.87-Inch x 0.31-Inch. The connector is suitable for use with solid and stranded wire cables.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Contacts
50 Micro-Inch Gold Plated
Type
Unshielded
Standard Pack/Case Quantity
50/Pack
Color
Clear
Energy Star Flag
No
UNSPSC
43223300
Manufacturer Part Number
902-550-50
Brand Name
Eclipse Tools
Cable Type
Category 6
Degree of Protection
No
Dimensions
0.43 Inch Width x 0.87 Inch Depth x 0.31 Inch Height
Finish
No
Termination Type
RJ45
UPC
61729302217
Insulation Material
No
Item Name
Connector
Manufacturer Name
Eclipse Tools Prokits Products
Sub Brand
QuikThru

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.