Tour  

EBOX 8-66SW NEMA 1 Galvanized G90U Steel Screw Cover Wireway 96-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 8-66SW NEMA 1 Galvanized G90U Steel Screw Cover Wireway 96-Inch x 6-Inch

SKU: 533065
EBOX Screw cover wireway in galvanized finish, has steel construction for added strength and durability. This wire way features removable plated screws that are attached to the cover. The screw slots in the cover ensure removing of the cover without extracting screws. This wire way has fitting that can be opened in any side, which assures laying in of entire runs of wiring. Wire way measuring 6-Inch x 6-Inch x 96-Inch, has embossed and extruded holes for wire protection from screws. The wire way is cULus listed.
  • Made from steel for added strength and durability
  • Plated screws that can be removed, are fastened into the cover
  • Screw slots helps to easily remove the cover without screw extraction

Overview

EBOX Screw cover wireway in galvanized finish, has steel construction for added strength and durability. This wire way features removable plated screws that are attached to the cover. The screw slots in the cover ensure removing of the cover without extracting screws. This wire way has fitting that can be opened in any side, which assures laying in of entire runs of wiring. Wire way measuring 6-Inch x 6-Inch x 96-Inch, has embossed and extruded holes for wire protection from screws. The wire way is cULus listed.

Specifications

Manufacturer Part Number
8-66SW
Manufacturer Name
EBOX
UPC
80610100856
Brand Name
EBOX
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39131710
GTIN
00806101008569
Standards
UL Listed
Depth
6
Finish
Galvanized
Includes
Flat Cover
Item Name
Screw Cover Wireway
Material
G90U Steel
NEMA Rating
NEMA 1
Size
96 Inch Width x 6 Inch Height
Degree of Protection
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.