Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EBOX 664SG NEMA 3/12 Galvanized Steel Screw Cover Gasketed Box 6-Inch x 4-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 664SG NEMA 3/12 Galvanized Steel Screw Cover Gasketed Box 6-Inch x 4-Inch x 6-Inch

SKU: 425514
EBOX Screw cover gasketed box features G90U steel construction and has galvanized finish. It measures 6-Inch x 6-Inch x 4-Inch. It has removable cover fastened with plated steel screws. Gasketed box has NEMA 3 and 12 rating. Gasketed box is UL/ULC listed.
  • Continuously welded seams are ground smooth
  • NEMA 3 and 12 rated
  • Features galvanized G90U steel construction

Overview

EBOX Screw cover gasketed box features G90U steel construction and has galvanized finish. It measures 6-Inch x 6-Inch x 4-Inch. It has removable cover fastened with plated steel screws. Gasketed box has NEMA 3 and 12 rating. Gasketed box is UL/ULC listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
664SG
Manufacturer Name
EBOX
UPC
80610101341
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121324
GTIN
00806101013419
Standards
UL Listed
Size
6 Inch Width x 6 Inch Height
Brand Name
EBOX
Degree of Protection
No
Depth
4
Finish
Galvanized
Item Name
Screw Cover Gasketed Box
Material
G90U Steel
NEMA Rating
NEMA 3, 12
Insulation Material
No
Shape
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.