Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EBOX 4-EC Any Side Opening Wireway End Cap 4-Inch x 4-Inch Steel Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 4-EC Any Side Opening Wireway End Cap 4-Inch x 4-Inch Steel Galvanized

SKU: 427942
EBOX Any side-opening wireway end cap features steel construction and galvanized finish for longer endurance. It measures 4-Inch x 4-Inch. This end cap is perfect for screw cover wireway. End cap is UL and cUL listed.
  • Suitable for screw cover wireway
  • Measures 4-Inch x 4-Inch
  • Features steel construction

Overview

EBOX Any side-opening wireway end cap features steel construction and galvanized finish for longer endurance. It measures 4-Inch x 4-Inch. This end cap is perfect for screw cover wireway. End cap is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39131711
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
Standards
UL/cUL Listed
Manufacturer Part Number
4-EC
Brand Name
EBOX
Item Name
Wireway End Cap
Degree of Protection
No
Enclosure
NEMA 1
Finish
Galvanized
sku
427942
Knockouts
No
Type
Any Side Opening
Material
Steel
UPC
80610100840
Manufacturer Name
EBOX
Trade Size
4 Inch x 4 Inch
GTIN
00806101008408
Hazardous Materials Code
N

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.