Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EBOX 4-12RT Galvanized G90 Steel Rainproof Wiring Trough 48-Inch x 12-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 4-12RT Galvanized G90 Steel Rainproof Wiring Trough 48-Inch x 12-Inch x 12-Inch

SKU: 425891
EBOX Rain-proof wiring trough with slid-on removable cover, features G90 steel construction with galvanized finish. Wiring trough measures 12-Inch x 12-Inch x 48-Inch. It has NEMA 3R rated enclosure for safety. Wiring trough is UL listed.
  • G90 Galvanized steel construction
  • Measures 12-Inch x 12-Inch x 48-Inch
  • Features NEMA 3R rated enclosure

Overview

EBOX Rain-proof wiring trough with slid-on removable cover, features G90 steel construction with galvanized finish. Wiring trough measures 12-Inch x 12-Inch x 48-Inch. It has NEMA 3R rated enclosure for safety. Wiring trough is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Schedule
No
Packing Type
No
Degree of Protection
No
Brand Name
EBOX
GTIN
00806101014942
UNSPSC
39131714
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
4-12RT
Manufacturer Name
EBOX
UPC
80610101494
Standards
UL Listed
Length
48
Material
G90 Steel
Cover Type
Slide-On, Removable
Enclosure
NEMA 3R
Finish
Galvanized
Height
12
Item Name
Rainproof Wiring Trough
Knockouts
No
Width
12

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.