Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EBOX 4-1212SW Galvanized G90U Steel Wireway 48-Inch x 12-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 4-1212SW Galvanized G90U Steel Wireway 48-Inch x 12-Inch x 12-Inch

SKU: 425892
EBOX Wireway with screw type cover, features G90U steel construction with galvanized finish. Wireway measures 12-Inch x 12-Inch x 48-Inch. It has NEMA 1 rated enclosure for safety. Wireway is UL listed.
  • G90U Galvanized steel construction
  • Measures 12-Inch x 12-Inch x 48-Inch
  • Features NEMA 1 rated enclosure

Overview

EBOX Wireway with screw type cover, features G90U steel construction with galvanized finish. Wireway measures 12-Inch x 12-Inch x 48-Inch. It has NEMA 1 rated enclosure for safety. Wireway is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Schedule
No
Packing Type
No
Degree of Protection
No
Brand Name
EBOX
GTIN
00806101009092
UNSPSC
39131710
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
4-1212SW
Manufacturer Name
EBOX
UPC
80610100909
Standards
UL Listed
Length
48
Material
G90U Steel
Cover Type
Screw
Enclosure
NEMA 1
Finish
Galvanized
Height
12
Item Name
Wireway
Knockouts
No
Width
12

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.