Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EBOX 18184SC NEMA 1 Acrylic Electro Coated Painted Steel Screw Cover Junction Box 18-Inch x 4-Inch x 18-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 18184SC NEMA 1 Acrylic Electro Coated Painted Steel Screw Cover Junction Box 18-Inch x 4-Inch x 18-Inch ANSI 61 Gray

SKU: 425898
EBOX Screw cover junction box in ANSI 61 gray color, is useful as wiring boxes, junction and pull boxes. It safeguards against contact with enclosed equipment. It features 16-gauge painted steel construction and has acrylic electro-coated finish. It measures 18-Inch x 18-Inch x 4-Inch. Plated hex head combo screws secure the cover with the body. Keyhole slots provided in the cover allow easy access to inside without removing the screws. Enclosure body has mounting holes on the back. Junction box with knockouts, has NEMA 1 rating. Junction box is UL listed and CSA certified.
  • Hole provision for optional ground lug kit
  • Protects device against contact with enclosed equipment
  • Features 16-gauge painted steel construction with acrylic electrocoated finish

Overview

EBOX Screw cover junction box in ANSI 61 gray color, is useful as wiring boxes, junction and pull boxes. It safeguards against contact with enclosed equipment. It features 16-gauge painted steel construction and has acrylic electro-coated finish. It measures 18-Inch x 18-Inch x 4-Inch. Plated hex head combo screws secure the cover with the body. Keyhole slots provided in the cover allow easy access to inside without removing the screws. Enclosure body has mounting holes on the back. Junction box with knockouts, has NEMA 1 rating. Junction box is UL listed and CSA certified.

Specifications

Manufacturer Part Number
18184SC
Manufacturer Name
EBOX
UPC
80610100017
Brand Name
EBOX
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121332
GTIN
00806101000174
Standards
UL 50 Listed, CSA C22.2 No.40 Certified
Color
ANSI 61 Gray
Depth
4
Finish
Acrylic Electrocoated
Item Name
Screw Cover Junction Box
Knockouts
(9) Each Side, (9) Top and Bottom
Material
16 Gauge Painted Steel
NEMA Rating
NEMA 1
Number of Knockouts
18.0000
Size
18 Inch Width x 18 Inch Height
Degree of Protection
No
Shape
No
Insulation Material
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.