Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EBOX 18126SC NEMA 1 Polyester Powder Coated Galvanized G90U Steel Screw Cover Box 12-Inch x 18-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 18126SC NEMA 1 Polyester Powder Coated Galvanized G90U Steel Screw Cover Box 12-Inch x 18-Inch ANSI 61 Gray

SKU: 701072

Overview

EBOX Screw cover box in galvanized finish, has steel construction for added strength and durability. This cover box features removable plated screws that are attached to the cover. The cover box has screw slots that ensure removing of the cover without extracting screws. It is suitable for use with junction and pull boxes. The screw cover box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
EBOX
Manufacturer Part Number
18126SC
Material
G90U Steel
Made In America
Yes
Depth
6
RoHS Flag
No
Energy Star Flag
No
NEMA Rating
NEMA 1
UNSPSC
39121332
UPC
80610100033
Country Of Origin
United States of America
sku
701072
Color
ANSI 61 Gray
Brand Name
EBOX
Item Name
Screw Cover Box
Degree of Protection
No
Size
12 Inch Width x 18 Inch Height
Finish
Polyester Powder Coated Galvanized
For Use With
Junction and Pull Boxes
GTIN
00806101000334
Standards
UL Listed
Insulation Material
No
Shape
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.