Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton XTCEXSBN11 XT Series Auxiliary Contact 690-Volt AC 220-Volt DC 10-Amp 1 NO-1 NC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton XTCEXSBN11 XT Series Auxiliary Contact 690-Volt AC 220-Volt DC 10-Amp 1 NO-1 NC

SKU: 103546
Eaton XT Series Auxiliary contact has contact current rating of 10-Amps. This 2-Pole contact withstands a current rating of 16-Amps and voltage rating of 690-Volt AC/220-Volt DC. This contact features easy slide-off removal for simple replacement and supports side mounting. It has 1 NO - 1 NC contact configuration and screw terminal connection. It is suitable for use with XT contact frame D-G and starter.
  • Suitable for use with frame D-R 40 - 2000-Amp contactor or starter
  • Current rating of 10-Amps
  • Has current rating of 16-Amp and voltage rating of 690-Volt AC/220-Volt DC

Overview

Eaton XT Series Auxiliary contact has contact current rating of 10-Amps. This 2-Pole contact withstands a current rating of 16-Amps and voltage rating of 690-Volt AC/220-Volt DC. This contact features easy slide-off removal for simple replacement and supports side mounting. It has 1 NO - 1 NC contact configuration and screw terminal connection. It is suitable for use with XT contact frame D-G and starter.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Amperage Rating
10 Amp
Item Name
Auxiliary Contact
Contact Configuration
1 NO-1 NC
Contact Rating
10 Amp
sku
103546
UPC
01508278425
Voltage Rating
690 Volt AC, 220 Volt DC
Manufacturer Name
Eaton
Manufacturer Part Number
XTCEXSBN11
Brand Name
Eaton
Number of Poles
2
Mounting
Side
UNSPSC
39121522
Type
XT Series
Energy Star Flag
No
Terminal Connection
Screw
Standards
Conforms to All IEC and UL Approvals, RoHS Compliant
Finish
No
Packing Type
No
Schedule
No
Degree of Protection
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.