Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton XTCE150GS1A 3-Pole Full Voltage Non-Reversing IEC Contactor 150-Amp 115 - 575 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton XTCE150GS1A 3-Pole Full Voltage Non-Reversing IEC Contactor 150-Amp 115 - 575 Volt

SKU: 249751
Eaton 3-Pole 1-/3-Phase Full voltage non-reversing IEC contactor has coil voltage rating of 110 - 120-Volt AC. It has 1 NO - 1 NC contact configuration. This 90-mm frame G contactor has screw terminal connection and supports panel/DIN rail mounting. It has a maximum load capacity of 10 hp at 115-Volts, 25 hp at 200-Volts, 30 hp at 230-Volts for 1-Phase and 40 hp at 200-Volts, 60 hp at 230-Volts, 125 hp at 400/575-Volts for 3-Phase. The IP20 rated open enclosure offers maximum degree of protection. It has a dimension of 111-Inch x 160-Inch x 170-Inch.

Contactor has operating temperature rating of -25 to 50 deg C and storage temperature rating of - 40 to 80 deg C. It is specifically designed to offer highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks and isolation. IEC contactor is UL listed, CE/CSA/IEC 60947 certified, RoHS compliant and meets EN 60947 standards.
  • Available with screw or spring cage terminals
  • Reversing or non-reversing contactors and starters
  • AC and DC controlled contactors in the same compact frame
  • Low power consumption AC and DC coils
  • Plug-in accessories for reduced installation time
  • Engineered to provide highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks and isolation

Overview

Eaton 3-Pole 1-/3-Phase Full voltage non-reversing IEC contactor has coil voltage rating of 110 - 120-Volt AC. It has 1 NO - 1 NC contact configuration. This 90-mm frame G contactor has screw terminal connection and supports panel/DIN rail mounting. It has a maximum load capacity of 10 hp at 115-Volts, 25 hp at 200-Volts, 30 hp at 230-Volts for 1-Phase and 40 hp at 200-Volts, 60 hp at 230-Volts, 125 hp at 400/575-Volts for 3-Phase. The IP20 rated open enclosure offers maximum degree of protection. It has a dimension of 111-Inch x 160-Inch x 170-Inch.

Contactor has operating temperature rating of -25 to 50 deg C and storage temperature rating of - 40 to 80 deg C. It is specifically designed to offer highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks and isolation. IEC contactor is UL listed, CE/CSA/IEC 60947 certified, RoHS compliant and meets EN 60947 standards.

Specifications

UNSPSC
39121529
Voltage Rating
115 - 575 Volt AC
Phase
1 or 3
Standards
UL Listed, CSA Certified, CE Marked, IEC 60947 Standard, EN 60947 Standard, RoHS Compliant
GTIN
00786685365169
Terminal Connection
Screw
Energy Star Flag
No
Country Of Origin
Germany
Temperature Rating
-25 to 50 deg C Operating, -40 to 80 deg C Storage
RoHS Flag
Contact manufacturer
UPC
78668536516
Number of Poles
3
Amperage Rating
150 Amp
Brand Name
Eaton
Coil Voltage
110 - 120 Volt AC
Manufacturer Name
Eaton
Manufacturer Part Number
XTCE150GS1A
Frame
G, 90 mm
Mounting
Panel/DIN Rail
Maximum Load Capacity
1-Phase: 10 hp at 115 Volt, 25 hp at 200 Volt, 30 hp at 230 Volt, 3-Phase: 40 hp at 200 Volt, 60 hp at 230 Volt, 125 hp at 400/575 Volt
Item Name
IEC Contactor
Frequency Rating
50/60 Hz
Enclosure
Open
Dimensions
111 Inch Length x 160 Inch Width x 170 Inch Height
Degree of Protection
IP20
Contact Configuration
1 NO-1 NC
Type
Full Voltage, Non-Reversing
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.