Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton XTCE015B10A 3-Pole 1 NO Full Voltage Non-Reversing IEC Contactor 15-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton XTCE015B10A 3-Pole 1 NO Full Voltage Non-Reversing IEC Contactor 15-Amp 120-Volt AC

SKU: 109850
Eaton Crouse-Hinds 1-/3-Phase Full voltage non-reversing IEC contactor has coil voltage rating of 120-Volt AC at 50/60-Hz and current rating of 15-Amps. It has screw terminal connection and supports DIN rail/panel mounting. It offers IP20-degree of protection and has low power consumption DC coils. This AC/DC controlled contactor has power rating of 1 hp at 115-Volts, 2 hp at 200-Volts, 3 hp at 230-Volts for 1-Phase and 5 hp at 200-Volts, 5 hp at 230-Volts, 10 hp at 460-Volts, 10 hp at 575-Volts for 3-Phase. This 3-Pole contactor withstands temperature rating of -25 to 50 deg C. Contactor is UL listed, RoHS compliant and CSA/CE certified.
  • Features built-in NO or NC auxiliary contacts for reliable connectivity
  • Plug-in accessories minimize installation time
  • Supports DIN rail/panel mounting

Overview

Eaton Crouse-Hinds 1-/3-Phase Full voltage non-reversing IEC contactor has coil voltage rating of 120-Volt AC at 50/60-Hz and current rating of 15-Amps. It has screw terminal connection and supports DIN rail/panel mounting. It offers IP20-degree of protection and has low power consumption DC coils. This AC/DC controlled contactor has power rating of 1 hp at 115-Volts, 2 hp at 200-Volts, 3 hp at 230-Volts for 1-Phase and 5 hp at 200-Volts, 5 hp at 230-Volts, 10 hp at 460-Volts, 10 hp at 575-Volts for 3-Phase. This 3-Pole contactor withstands temperature rating of -25 to 50 deg C. Contactor is UL listed, RoHS compliant and CSA/CE certified.

Specifications

Phase
1 or 3
Temperature Rating
-25 to 50 deg C
Type
Full Voltage, Non-Reversing
Terminal Connection
Screw
Brand Name
Eaton
Coil Voltage
120 Volt AC
Contact Configuration
1 NO
Number of Poles
3
Maximum Load Capacity
1-Phase: 1 hp at 115 Volt, 2 hp at 200 Volt, 3 hp at 230 Volt, 3-Phase: 5 hp at 200/230 Volt, 10 hp at 460/575 Volt
Degree of Protection
IP20
Item Name
IEC Contactor
Frequency Rating
50/60 Hz
Frame
B, 45 mm
Mounting
DIN Rail/Panel
Amperage Rating
15 Amp
Manufacturer Part Number
XTCE015B10A
Standards
UL Listed, CSA Certified, CE Marked, CCC Certified, IEC/EN 60947 Certified, RoHS Compliant
Manufacturer Name
Eaton
UPC
01508290055
Energy Star Flag
No
UNSPSC
39121529

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.