Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton W+CBS4F Starter Circuit Board Use With W200M4CFC or W+200M4CFC Standard/Advantage Motor Starter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton W+CBS4F Starter Circuit Board Use With W200M4CFC or W+200M4CFC Standard/Advantage Motor Starter

SKU: 232500
Eaton Starter circuit board is ideal for use with W200M4CFC or W+200M4CFC standard/advantage motor starters. This NEMA 4-rated board has a frequency rating of 60-Hz.
  • NEMA 4 rated
  • Suitable for use with W200M4CFC or W+200M4CFC standard/advantage motor starters
  • 60-Hz Frequency rated

Overview

Eaton Starter circuit board is ideal for use with W200M4CFC or W+200M4CFC standard/advantage motor starters. This NEMA 4-rated board has a frequency rating of 60-Hz.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Action
No
Actuator
No
Brand Name
Eaton
sku
232500
Phase
No
UPC
78211497628
UNSPSC
39121521
RoHS Flag
Contact manufacturer
GTIN
00782114976289
Frequency Rating
60 Hz
For Use With
W200M4CFC or W+200M4CFC Standard/Advantage Motor Starter
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
Manufacturer Name
Eaton
Item Name
Starter Circuit Board
NEMA Rating
NEMA 4
Manufacturer Part Number
W+CBS4F
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.