Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton V48M28T4916 3-Phase Aluminum Distribution Transformer 480-Volt Primary 208Y/120-Volt Secondary 150 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton V48M28T4916 3-Phase Aluminum Distribution Transformer 480-Volt Primary 208Y/120-Volt Secondary 150 KVA

SKU: 429637
Eaton 3-Phase Distribution transformer has primary voltage rating of 480 Delta Volts and secondary voltage rating of 208Y/120-Volts. This FR943 frame transformer with frequency rating of 60-Hz, has power rating of 150 KVA. It has aluminum winding to deliver lossless power output. This upright mountable transformer has 280B connection. It has lower center of gravity to help minimize freight damage. This transformer has minimum of 4-inches of clearance between bottom panel and floor to facilitate ease of moving with variety of equipment. It has 2-inches of minimum clearance between front and back panels to facilitate ease of movement. This transformer has larger wire bending space for ease of connection. It measures 51-Inch x 34.5-Inch x 31.5-Inch. This transformer has NEMA 2 rating for added safety. It withstands temperature rating of 150 deg C. Transformer is UL listed.
  • Larger recommended conduit entry locations in the enclosure
  • Ventilated construction
  • Has primary voltage rating of 480-Volt and secondary voltage rating of 208Y/120-Volt

Overview

Eaton 3-Phase Distribution transformer has primary voltage rating of 480 Delta Volts and secondary voltage rating of 208Y/120-Volts. This FR943 frame transformer with frequency rating of 60-Hz, has power rating of 150 KVA. It has aluminum winding to deliver lossless power output. This upright mountable transformer has 280B connection. It has lower center of gravity to help minimize freight damage. This transformer has minimum of 4-inches of clearance between bottom panel and floor to facilitate ease of moving with variety of equipment. It has 2-inches of minimum clearance between front and back panels to facilitate ease of movement. This transformer has larger wire bending space for ease of connection. It measures 51-Inch x 34.5-Inch x 31.5-Inch. This transformer has NEMA 2 rating for added safety. It withstands temperature rating of 150 deg C. Transformer is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimensions
34.5 Inch Width x 31.5 Inch Depth x 51 Inch Height
Brand Name
Eaton
Winding Material
Aluminum
Terminal Connection
Aluminum/Copper Lug
Temperature Rating
150 deg C
Secondary Voltage
208Y/120 Volt
Primary Voltage
480 Volt
Power Rating
150 KVA
Phase
3
Frame
FR943
Number of Taps
2 FCAN at 2.5%, 4 FCBN at -2.5%
Efficiency (%)
98.8300
NEMA Rating
NEMA 2
Mounting
Upright
Item Name
Distribution Transformer
Insulation Material
No
Frequency Rating
60 Hz
Standards
UL Listed, Meet DOE 2016 Efficiency Standard
Manufacturer Part Number
V48M28T4916
Manufacturer Name
Eaton
UPC
78668014727
sku
429637
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121029
GTIN
00786680147272
Finish
No
Degree of Protection
No
Neutral Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.