Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton UTH7330TCH 1-Phase Ringless Meter Socket 7 Jaw 320-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton UTH7330TCH 1-Phase Ringless Meter Socket 7 Jaw 320-Amp

SKU: 532282
Eaton Heavy duty ringless type meter socket is rated at 600-Volts AC and 320-Amps. The 3-Wire, 1-Phase meter socket accommodates a copper wire of size 14 to 2-AWG. This surface mount socket features 7 jaws and includes aluminum snap ring. The lever bypass meter contains overhead or underground feed and is ideal for commercial buildings. The meter socket is UL 414 listed.
  • Multiple service design offerings
  • 5 x 5 hub opening hub
  • 3/8-Inch stud line
  • Lever bypass
  • For commercial use

Overview

Eaton Heavy duty ringless type meter socket is rated at 600-Volts AC and 320-Amps. The 3-Wire, 1-Phase meter socket accommodates a copper wire of size 14 to 2-AWG. This surface mount socket features 7 jaws and includes aluminum snap ring. The lever bypass meter contains overhead or underground feed and is ideal for commercial buildings. The meter socket is UL 414 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
sku
532282
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
7.0000
UNSPSC
39121102
Voltage Rating
600 Volt AC
GTIN
00782113715513
Standards
UL 414 Listed
Phase
1
Brand Name
Eaton
Manufacturer Part Number
UTH7330TCH
Manufacturer Name
Eaton
UPC
78211371551
Amperage Rating
320 Amp
Conductor Size
14-2 AWG Copper
Mounting
Surface
Item Name
Ringless Meter Socket
Finish
No
Feed Location
Overhead/Underground
Dimensions
6-1/2 Inch Length x 20 Inch Width x 39.88 Inch Height
Connection Type
Grounding
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.