Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton USTL132A298CH Transformer Rated Meter Socket 13 Jaw 20-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton USTL132A298CH Transformer Rated Meter Socket 13 Jaw 20-Amp

SKU: 426802
Eaton transformer rated 13-jaw meter socket has current rating of 20-Amps. It measures 21-Inch x 12-Inch x 5-Inch.
  • Factory wired test switch
  • Current rating of 20-Amps
  • Measures 21-Inch x 12-Inch x 5-Inch

Overview

Eaton transformer rated 13-jaw meter socket has current rating of 20-Amps. It measures 21-Inch x 12-Inch x 5-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
426802
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
13.0000
Type
Transformer Rated
UNSPSC
39121310
GTIN
00786685985879
Phase
No
Brand Name
Eaton
Manufacturer Part Number
USTL132A298CH
Manufacturer Name
Eaton
UPC
78668598587
Amperage Rating
20 Amp
Item Name
Meter Socket
Finish
No
Dimensions
21 Inch Length x 12 Inch Width x 5 Inch Height
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.