Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton SVX150A1-4A1N1 3-Phase Adjustable Frequency AC Drive 261-Amp Low/205-Amp High

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton SVX150A1-4A1N1 3-Phase Adjustable Frequency AC Drive 261-Amp Low/205-Amp High

SKU: 390270
Eaton Adjustable frequency AC drive has low ripple in the torque and is perfect for multi-motor drive systems. This adjustable frequency drive is used with 3-Phase motors for industrial applications. It has voltage rating of 380 to 500-Volt AC and current rating of 261-Amps (low load), 205-Amps (high load). This drive provides high immunity to resonance vibrations. It has a hp rating of 150 hp and 200 hp. NEMA 1, IP21 enclosure is used for general-purpose indoor use. Drive is UL listed, CE certified and meets EN/IEC standards.
  • Compatible with multi-motor drive systems
  • Use for industrial applications
  • NEMA 1 rated

Overview

Eaton Adjustable frequency AC drive has low ripple in the torque and is perfect for multi-motor drive systems. This adjustable frequency drive is used with 3-Phase motors for industrial applications. It has voltage rating of 380 to 500-Volt AC and current rating of 261-Amps (low load), 205-Amps (high load). This drive provides high immunity to resonance vibrations. It has a hp rating of 150 hp and 200 hp. NEMA 1, IP21 enclosure is used for general-purpose indoor use. Drive is UL listed, CE certified and meets EN/IEC standards.

Specifications

Type
Adjustable Frequency
Temperature Rating
14 to 122 deg F (-10 to 50 deg C)
Voltage Rating
480 Volt AC Nominal, 380 - 500 Volt AC Input
Output Frequency
0 - 320 Hz
Standards
UL 508C, CE Marked, EN 61800-3, IEC 61800-2, LEVEL H
GTIN
00782116094172
UNSPSC
39122001
RoHS Flag
Contact manufacturer
Country Of Origin
Finland
Energy Star Flag
No
Phase
3
Amperage Rating
261 Amp Low/205 Amp High
UPC
78211609417
Manufacturer Name
Eaton
Manufacturer Part Number
SVX150A1-4A1N1
NEMA Size
NEMA 1
Brand Name
Eaton
Finish
No
Degree of Protection
IP21
Dimensions
18.9 Inch Width x 14.2 Inch Depth x 45.3 Inch Height
Mounting
Panel
Item Name
AC Drive
Frequency Rating
50/60 Hz
Frame
FR9

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.