Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton S10N06P76P 1-Phase Aluminum General Purpose Encapsulated Buck-Boost Transformer 120/240-Volt Primary 16/32-Volt Secondary 0.75 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton S10N06P76P 1-Phase Aluminum General Purpose Encapsulated Buck-Boost Transformer 120/240-Volt Primary 16/32-Volt Secondary 0.75 KVA

SKU: 368781
Eaton 1-Phase Encapsulated general-purpose buck-boost transformer is suitable for use with indoor and outdoor applications. It has primary voltage rating of 120 x 240-Volts and secondary voltage rating of 16/32-Volts. This FR58AP frame transformer with frequency rating of 60-Hz, has power rating of 0.75 KVA. It measures 4.99-Inch x 5.99-Inch x 11.68-Inch. This NEMA 3R rated transformer withstands temperature rating of 115 deg C. Transformer is UL/cUL listed and CSA certified.
  • Encapsulated, totally enclosed non-ventilated construction
  • For indoor/outdoor application
  • Has primary voltage rating of 120/240-Volt and secondary voltage rating of 16/32 Volt

Overview

Eaton 1-Phase Encapsulated general-purpose buck-boost transformer is suitable for use with indoor and outdoor applications. It has primary voltage rating of 120 x 240-Volts and secondary voltage rating of 16/32-Volts. This FR58AP frame transformer with frequency rating of 60-Hz, has power rating of 0.75 KVA. It measures 4.99-Inch x 5.99-Inch x 11.68-Inch. This NEMA 3R rated transformer withstands temperature rating of 115 deg C. Transformer is UL/cUL listed and CSA certified.

Specifications

Power Rating
0.75 KVA
Primary Voltage
120/240 Volt
Standards
UL 1561, 5085 Listed, cUL Certified, CSA Certified
Insulation
180 deg C
Secondary Voltage
16/32 Volt
Winding Material
Aluminum
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121025
GTIN
00786680073663
UPC
78668007366
Phase
1
Brand Name
Eaton
Temperature Rating
115 deg C Rise
Manufacturer Name
Eaton
Manufacturer Part Number
S10N06P76P
Dimensions
4.99 Inch Width x 5.99 Inch Depth x 11.68 Inch Height
Frame
FR58AP
Frequency Rating
60 Hz
Insulation Material
No
Item Name
General Purpose Encapsulated Buck-Boost Transformer
Mounting
Any Position (Indoor)/Upright (Outdoor)
NEMA Rating
NEMA 3R
Degree of Protection
No
Finish
No
Neutral Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.