Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton QL23NPL Non-Padlockable Handle Lock For Use With Type P B And C Industrial Circuit Breakers Quik-Lok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QL23NPL Non-Padlockable Handle Lock For Use With Type P B And C Industrial Circuit Breakers Quik-Lok™

SKU: 41340
Eaton Quik-Lok™ Non-padlockable handle lock is perfect for use with 2-/3-Pole type P, B and C industrial circuit breaker. It measures 2.7-Inch x 1.4-Inch x 0.6-Inch. Non-padlockable handle lock is UL listed and CSA certified.
  • Perfect for type P, B and C 2-/3-Pole industrial circuit breakers
  • Non-padlockable
  • Features handle for convenient usage

Overview

Eaton Quik-Lok™ Non-padlockable handle lock is perfect for use with 2-/3-Pole type P, B and C industrial circuit breaker. It measures 2.7-Inch x 1.4-Inch x 0.6-Inch. Non-padlockable handle lock is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
sku
41340
Size
2.7 Inch Length x 1.4 Inch Width x 0.6 Inch Height
Sub Brand
Quik-Lok™
Energy Star Flag
No
Country Of Origin
Dominican Republic
UNSPSC
39121603
GTIN
00786679510155
Standards
UL Listed, CSA Certified
RoHS Flag
Contact manufacturer
Number of Poles
2/3
UPC
78667951015
Manufacturer Name
Eaton
Manufacturer Part Number
QL23NPL
Brand Name
Eaton
Finish
No
Degree of Protection
No
Item Name
Non-Padlockable Handle Lock
For Use With
Type P, B and C Industrial Circuit Breakers
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.