Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton QL1HT Handle Tie For Use With Industrial Circuit Breakers Quik-Lok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QL1HT Handle Tie For Use With Industrial Circuit Breakers Quik-Lok™

SKU: 4285
Eaton Quik-Lok™ Handle tie is perfect for use with 1-Pole industrial circuit breakers. Handle tie is UL listed and CSA certified.
  • Perfect for 1-Pole industrial circuit breakers
  • Physically joining the handles of two adjacent 1-Pole breakers
  • Facilitates simultaneous switching of two adjacent handles of circuit breaker

Overview

Eaton Quik-Lok™ Handle tie is perfect for use with 1-Pole industrial circuit breakers. Handle tie is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
sku
4285
Sub Brand
Quik-Lok™
Energy Star Flag
No
Country Of Origin
Dominican Republic
UNSPSC
39121603
GTIN
00786679480076
Standards
UL Listed, CSA Certified
RoHS Flag
Contact manufacturer
Number of Poles
1
UPC
78667948007
Manufacturer Name
Eaton
Manufacturer Part Number
QL1HT
Brand Name
Eaton
Finish
No
Degree of Protection
No
Item Name
Handle Tie
For Use With
Industrial Circuit Breakers
Hazardous Materials Code
N
Eclipse Keywords Numeric
78211390034

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.