Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton QBHW2100 Bolt-On Mount Type QBHW Industrial Miniature Circuit Breaker 2-Pole 100-Amp 120/240-Volt AC Quicklag®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBHW2100 Bolt-On Mount Type QBHW Industrial Miniature Circuit Breaker 2-Pole 100-Amp 120/240-Volt AC Quicklag®

SKU: 127290
Eaton Quicklag® Type QBHW 2-Pole industrial miniature circuit breaker is rated at 100-Amps at 40 deg C and 120/240-Volt AC. Interrupt rating of this circuit breaker is 22-Kilo-Amps at 120/240-Volt AC. Circuit breaker accommodates copper/aluminum wire of size 8 - 1/0-AWG. This 1-Phase thermal-magnetic circuit breaker offers extended tang line terminal connection for easy installation. It measures 4-Inch x 2.2 x 4.8-Inch. Bolt-on mounting circuit breaker is suitable for use on panelboards. Circuit breaker is UL listed, CSA certified and meets Federal specification.
  • HACR rated
  • Switching duty rated for 120-Volt AC fluorescent light applications
  • Field-mountable accessories make fitting and on-site custom configuration easy

Overview

Eaton Quicklag® Type QBHW 2-Pole industrial miniature circuit breaker is rated at 100-Amps at 40 deg C and 120/240-Volt AC. Interrupt rating of this circuit breaker is 22-Kilo-Amps at 120/240-Volt AC. Circuit breaker accommodates copper/aluminum wire of size 8 - 1/0-AWG. This 1-Phase thermal-magnetic circuit breaker offers extended tang line terminal connection for easy installation. It measures 4-Inch x 2.2 x 4.8-Inch. Bolt-on mounting circuit breaker is suitable for use on panelboards. Circuit breaker is UL listed, CSA certified and meets Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786679393109
Standards
UL 489, CSA Certified, Federal Specification: W-C-375b
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120/240 Volt AC
Type
Type QBHW
Trip Type
Thermal Magnetic
Terminal Connection
Extended Tang Line Side
Sub Brand
Quicklag®
Actuator
No
Amperage Rating
100 Amp
Brand Name
Eaton
Conductor Size
8-1/0 AWG Copper/Aluminum
Dimensions
4 Inch Length x 2.2 Inch Width x 4.8 Inch Height
Interrupt Rating
22 Kilo-Amp
Item Name
Industrial Miniature Circuit Breaker
Mounting
Bolt-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667939310
Manufacturer Part Number
QBHW2100
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.