Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton QBHW1020S Bolt-On Mount Miniature Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBHW1020S Bolt-On Mount Miniature Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 126429
Standard Pack/Case Quantity: 24/Pack
Eaton 1-Pole Miniature circuit breaker is rated at 120/240-Volt AC and 20-Amps. Interrupt rating of this circuit breaker is 22-Kilo-Amps. It measures 3.96-Inch x 2-Inch x 4.8-Inch. This 1-Phase breaker with extended tang line/box lug load terminal connection, accepts copper/aluminum wires of size 14 - 4-AWG. It features long-time and instantaneous thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. Circuit breaker is UL listed and CSA certified.
  • Fits copper/aluminum wires of size 14 - 4-AWG
  • Measures 3.96-Inch x 2-Inch x 4.8-Inch
  • Has interrupt rating of 22-Kilo-Amps

Overview

Eaton 1-Pole Miniature circuit breaker is rated at 120/240-Volt AC and 20-Amps. Interrupt rating of this circuit breaker is 22-Kilo-Amps. It measures 3.96-Inch x 2-Inch x 4.8-Inch. This 1-Phase breaker with extended tang line/box lug load terminal connection, accepts copper/aluminum wires of size 14 - 4-AWG. It features long-time and instantaneous thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. Circuit breaker is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00786679852804
Standards
UL 489, CSA Certified
Terminal Connection
Extended Tang Line Side, Box Load Side Lug
UNSPSC
39121603
Standard Pack/Case Quantity
24/Pack
Energy Star Flag
No
Country Of Origin
Dominican Republic
Temperature Rating
40 deg C
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78667985280
Trip Type
Thermal Magnetic, Long-Time and Instantaneous
Manufacturer Part Number
QBHW1020S
Number of Poles
1
Mounting
Bolt-On
Item Name
Miniature Circuit Breaker
Interrupt Rating
22 Kilo-Amp
Dimensions
3.96 Inch Length x 2 Inch Width x 4.8 Inch Height
Conductor Size
14-4 AWG Copper/Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No
Leaf Node Search
Miniature Circuit Breakers
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Miniature Circuit Breakers

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.