Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton QBHGFT1020 Bolt-On Mount Type QBHGFT Branch Circuit Breaker 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBHGFT1020 Bolt-On Mount Type QBHGFT Branch Circuit Breaker 1-Pole 20-Amp 120-Volt AC

SKU: 376020
Eaton Type QBHGFT 1-Pole branch circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 22-Kilo-Amps. This circuit breaker with a trip sensitivity of 5-Milli-Amps, features LI, non-interchangeable and thermal-magnetic trip to offer overcurrent protection for sensitive equipment. This 1-Phase bolt-on mountable circuit breaker has load side lug terminal connection.
  • Trip sensitivity of 5-Milli-Amps
  • Current rating of 20-Amps
  • Has load side lug terminal connection

Overview

Eaton Type QBHGFT 1-Pole branch circuit breaker is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit breaker is 22-Kilo-Amps. This circuit breaker with a trip sensitivity of 5-Milli-Amps, features LI, non-interchangeable and thermal-magnetic trip to offer overcurrent protection for sensitive equipment. This 1-Phase bolt-on mountable circuit breaker has load side lug terminal connection.

Specifications

Voltage Rating
120 Volt AC
GTIN
00786680131035
Country Of Origin
Dominican Republic
UNSPSC
39121603
Terminal Connection
Load Side Lug
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type QBHGFT
Brand Name
Eaton
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
Eaton
Manufacturer Part Number
QBHGFT1020
Interrupt Rating
22 Kilo-Amp
Item Name
Branch Circuit Breaker
Mounting
Bolt-On
Number of Poles
1
Phase
1
UPC
78668013103
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.