Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBGFEP2020 Bolt-On Mount Ground Fault Equipment Breaker 2-Pole 20 Amp 120/240 Volt AC Quicklag®

SKU: 105576
Eaton Quicklag® Type QBGFEP 2-Pole ground fault equipment breaker with thermal-magnetic trip unit, is rated at 20 Amps and 120/240 Volt AC. Interrupt rating of this equipment breaker is 10 Kilo-Amps. Ground fault equipment breaker with extended tang line terminal connection, is bolt-on mountable for easy installations. This 1-Phase ground fault equipment breaker accepts 14 - 4 AWG copper/aluminum conductors. Equipment breaker is UL listed and CSA certified.
  • Features extended tang line terminal connection
  • Has interrupt current rating of 10 Kilo-Amps
  • Bolt-on mountable

Overview

Eaton Quicklag® Type QBGFEP 2-Pole ground fault equipment breaker with thermal-magnetic trip unit, is rated at 20 Amps and 120/240 Volt AC. Interrupt rating of this equipment breaker is 10 Kilo-Amps. Ground fault equipment breaker with extended tang line terminal connection, is bolt-on mountable for easy installations. This 1-Phase ground fault equipment breaker accepts 14 - 4 AWG copper/aluminum conductors. Equipment breaker is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL 489, CSA Certified, UL 943
GTIN
786679145159
UNSPSC
39121603
RoHS Flag
Contact manufacturer
Temperature Rating
40 deg C
Voltage Rating
120/240 Volt AC
Trip Type
Thermal Magnetic
Terminal Connection
Extended Tang Line
Item Name
Ground Fault Equipment Protection Breaker
Sub Brand
Quicklag®
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
Conductor Size
14-4 AWG Copper/Aluminum
Interrupt Rating
10 Kilo-Amp
Country of Origin
Dominican Republic
Mounting
Bolt-On
Number of Poles
2
Phase
1
Energy Star Flag
No
Manufacturer Part Number
QBGFEP2020
Manufacturer Name
Eaton
sku
105576
UPC
78667914515
Dimmable
No
Color Temperature
No
Light Color
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Bulb Overall Shape
No
Bulb Shape
No
TemporaryProductFlag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.