Eaton QBGFEP2015 Bolt-On Mount Type QBGFEP Ground Fault Equipment Protection Breaker 2-Pole 15-Amp 120/240-Volt AC Quicklag®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBGFEP2015 Bolt-On Mount Type QBGFEP Ground Fault Equipment Protection Breaker 2-Pole 15-Amp 120/240-Volt AC Quicklag®

SKU: 371402
Eaton Quicklag® Type QBGFEP 2-Pole ground fault equipment breaker with thermal-magnetic trip unit, is rated at 15-Amps and 120/240-Volt AC. Interrupt rating of this equipment breaker is 10-Kilo-Amps. Ground fault equipment breaker with extended tang line terminal connection, is bolt-on mountable for easy installations. It measures 5.7-Inch x 4.5-Inch x 3-Inch. This 1-Phase ground fault equipment breaker accepts 14 - 4-AWG copper/aluminum conductors. Equipment breaker is UL listed and CSA certified.
  • Features extended tang line terminal connection
  • Has interrupt current rating of 10-Kilo-Amps
  • Bolt-on mountable

Overview

Eaton Quicklag® Type QBGFEP 2-Pole ground fault equipment breaker with thermal-magnetic trip unit, is rated at 15-Amps and 120/240-Volt AC. Interrupt rating of this equipment breaker is 10-Kilo-Amps. Ground fault equipment breaker with extended tang line terminal connection, is bolt-on mountable for easy installations. It measures 5.7-Inch x 4.5-Inch x 3-Inch. This 1-Phase ground fault equipment breaker accepts 14 - 4-AWG copper/aluminum conductors. Equipment breaker is UL listed and CSA certified.

Specifications

Dimensions
5.7 Inch Length x 4.5 Inch Width x 3 Inch Height
Mounting
Bolt-On
Phase
1
Number of Poles
2
Brand Name
Eaton
Item Name
Ground Fault Equipment Protection Breaker
Interrupt Rating
10 Kilo-Amp
Conductor Size
14-4 AWG Copper/Aluminum
Manufacturer Name
Eaton
UPC
78667947347
Actuator
No
Sub Brand
Quicklag®
Voltage Rating
120/240 Volt AC
Type
Type QBGFEP
Trip Type
Thermal Magnetic
Terminal Connection
Extended Tang Line Side
Temperature Rating
40 deg C
Amperage Rating
15 Amp
Manufacturer Part Number
QBGFEP2015
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121603
Standards
UL 489, 943 Listed, CSA Certified
GTIN
00786679473474
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.