Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton QBGF2030 Bolt-On Mount Type QBGF Ground Fault Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC Quicklag®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBGF2030 Bolt-On Mount Type QBGF Ground Fault Circuit Breaker 2-Pole 30-Amp 120/240-Volt AC Quicklag®

SKU: 100796
Eaton Quicklag® Type QBGF 2-Pole 1-Phase ground fault circuit breaker with 5-Milli-Amp sensitivity, is rated at 30-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It accommodates copper/aluminum wire of size 14 - 4-AWG. This ground fault circuit breaker with extended tang line terminal connection, offers bolt-on mounting. Ground fault circuit breaker is UL listed and CSA certified.
  • Features extended tang line terminal connection
  • Has interrupt current rating of 10-Kilo-Amps
  • Bolt-on mountable

Overview

Eaton Quicklag® Type QBGF 2-Pole 1-Phase ground fault circuit breaker with 5-Milli-Amp sensitivity, is rated at 30-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It accommodates copper/aluminum wire of size 14 - 4-AWG. This ground fault circuit breaker with extended tang line terminal connection, offers bolt-on mounting. Ground fault circuit breaker is UL listed and CSA certified.

Specifications

Standards
UL 489, CSA Certified
Sub Brand
Quicklag®
Voltage Rating
120/240 Volt AC
Temperature Rating
40 deg C
GTIN
00786679361306
Country Of Origin
Dominican Republic
UNSPSC
39121603
Terminal Connection
Extended Tang Line Side
Trip Type
Thermal Magnetic
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type QBGF
Brand Name
Eaton
Amperage Rating
30 Amp
Actuator
No
Manufacturer Name
Eaton
Manufacturer Part Number
QBGF2030
Conductor Size
14-4 AWG Copper/Aluminum
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Breaker
Mounting
Bolt-On
Number of Poles
2
Phase
1
UPC
78667936130
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.