Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton PW9130L2000R-XL2U Rack Mount Uninterruptable Power Supply 120-Volt Input 90 - 144-Volt AC Nominal 2000 VA/1800-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton PW9130L2000R-XL2U Rack Mount Uninterruptable Power Supply 120-Volt Input 90 - 144-Volt AC Nominal 2000 VA/1800-Watt

SKU: 425016
Eaton Uninterruptable power supply in black color, employs six hot-swappable 12-Volt 9 Ah battery for ensuring reliable performance. It has power rating of 2000 VA/1800-Watts, nominal voltage rating of 90 - 144-Volt AC and current rating of 16.7-Amps. Power supply featuring 6-ft cable, has one NEMA 5-20P input, six NEMA 5-20R and one NEMA L5-20R output connection. It measures 17.2-Inch x 23.6-Inch x 3.4-Inch. It supports rack mounting for making installation easier. This power supply with blue backlight graphical LCD interface, is perfect for IT, networking environments, servers, networking gear, telecommunications, VoIP, security systems and medical systems. It comes with rail kit. It withstands temperature rating of 0 to 40 deg C. Power supply is UL and cUL listed.
  • Cuts energy usage and costs with less than 95% efficiency rating in high-efficiency mode
  • Simplifies UPS monitoring and management with a bright LCD user interface, free intuitive power management software and optional remote monitoring service
  • Increases battery service life and system uptime with ABM battery charging technology and hot-swappable batteries

Overview

Eaton Uninterruptable power supply in black color, employs six hot-swappable 12-Volt 9 Ah battery for ensuring reliable performance. It has power rating of 2000 VA/1800-Watts, nominal voltage rating of 90 - 144-Volt AC and current rating of 16.7-Amps. Power supply featuring 6-ft cable, has one NEMA 5-20P input, six NEMA 5-20R and one NEMA L5-20R output connection. It measures 17.2-Inch x 23.6-Inch x 3.4-Inch. It supports rack mounting for making installation easier. This power supply with blue backlight graphical LCD interface, is perfect for IT, networking environments, servers, networking gear, telecommunications, VoIP, security systems and medical systems. It comes with rail kit. It withstands temperature rating of 0 to 40 deg C. Power supply is UL and cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Temperature Rating
0 to 40 deg C
Power Rating
2000 VA/1800 Watt
Phase
No
Voltage Rating
120 Volt Input, 90 - 144 Volt AC Nominal
Battery Type
72 Volt DC, (6) 12 Volt, 9 Amp-Hour Hot-Swappable
Number of Receptacles
7
Standards
UL/cUL Listed, VCCI, FCC Class B, EN55022 Class B
GTIN
00790341052539
UNSPSC
39121011
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
No
Mounting
Rack
UPC
79034105253
Manufacturer Name
Eaton
Manufacturer Part Number
PW9130L2000R-XL2U
Amperage Rating
16.7 Amp
Brand Name
Eaton
Color/Finish
Black
Connection Type
(1) NEMA 5-20P Input, (6) NEMA 5-20R, (1) NEMA L5-20R Output
Degree of Protection
No
Dimensions
17.2 Inch Width x 23.6 Inch Depth x 3.4 Inch Height
Efficiency (%)
95.0000
Environmental Conditions
Line: 838 BTU, Battery: 1348 BTU Heat Dissipation, <50 DB Audible Noise
Frequency Rating
50/60 Hz
Item Name
Uninterruptable Power Supply
Cable Length
6

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.