Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton PSG240E Adjustment Output DC Power Supply 2.9 - 10-Amp 121-mm x 85-mm x 118.5-mm

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton PSG240E Adjustment Output DC Power Supply 2.9 - 10-Amp 121-mm x 85-mm x 118.5-mm

SKU: 128231
Eaton 1-Phase Adjustment output DC power supply has nominal voltage rating of 100 - 240-Volt AC, input voltage rating of 85 - 264-Volt AC/120 - 375-Volt DC and output voltage rating of 24-Volt DC. This power supply with screw terminal connection, has current rating of 2.9 - 10-Amp and power rating of 240-Watts and efficiency greater than 84%. Power supply supports DIN rail mounting for easy installations. It measures 121 mm x 85 mm x 118.5 mm. This power supply has IP20-degree of protection. It withstands temperature range of -20 to 75 deg C. This power supply is suitable for use in industrial control, communication networks, sensors, PLCs and electrical systems. It comes with aluminum case. Power supply is cULus listed and CSA/CE certified.
  • PSG Series, high-performance and high-quality
  • Large screw terminals with a finger-safe protective cover allow easy access when wiring the unit without the need for special tools and tiny screwdrivers
  • Surge protection against transient and internal surges prevents fires from lightning strikes and other voltage disruptions
  • Standard features in the PSG allow for increased equipment uptime
  • MTBF of up to 800000 hours minimize field maintenance and replacement
  • Wide operating temperature range enables clean power even in harsh environments

Overview

Eaton 1-Phase Adjustment output DC power supply has nominal voltage rating of 100 - 240-Volt AC, input voltage rating of 85 - 264-Volt AC/120 - 375-Volt DC and output voltage rating of 24-Volt DC. This power supply with screw terminal connection, has current rating of 2.9 - 10-Amp and power rating of 240-Watts and efficiency greater than 84%. Power supply supports DIN rail mounting for easy installations. It measures 121 mm x 85 mm x 118.5 mm. This power supply has IP20-degree of protection. It withstands temperature range of -20 to 75 deg C. This power supply is suitable for use in industrial control, communication networks, sensors, PLCs and electrical systems. It comes with aluminum case. Power supply is cULus listed and CSA/CE certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Input
AC/DC
Standards
cULus/cUL Listed, UL 508, CSA Certified, EN, IEC CLASS I Division 2, GROUP A B C D Approved, cRUus Approved, CE Marked, CLASS I Division 2, GROUP A B C D, RoHS Compliant
GTIN
00786685215464
UNSPSC
39121004
RoHS Flag
Contact manufacturer
Country Of Origin
Thailand
Manufacturer Part Number
PSG240E
Manufacturer Name
Eaton
UPC
78668521546
sku
128231
Temperature Rating
-20 to 75 deg C
Type
Adjustment Output
Voltage Rating
100 - 240 Volt AC Nominal, 85 - 264 Volt AC/120 - 375 Volt DC Input, 24 Volt DC Output
Environmental Conditions
<95% Non-Condensing Relative Humidity
Efficiency (%)
84.0000
Degree of Protection
IP20
Connection Type
Screw Terminal
Amperage Rating
2.9 - 10 Amp
Power Rating
240 Watt
Conductor Size
22-14 AWG
Phase
1
Output
DC
Finish
No
Frequency Rating
47 - 63 Hz
NEMA Rating
NEMA 1
Brand Name
Eaton
Mounting
DIN Rail
Material
Aluminum Case
Item Name
DC Power Supply
Size
121 mm Length x 85 mm Width x 118.5 mm Height
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.