Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton PRL1A3400X42A 3-Phase 4-Wire Aluminum Bus Panelboard Interior 42-Circuit 400-Amp 208Y/120-Volt Pow-R-Line

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton PRL1A3400X42A 3-Phase 4-Wire Aluminum Bus Panelboard Interior 42-Circuit 400-Amp 208Y/120-Volt Pow-R-Line

SKU: 131280
Eaton Pow-R-Line PRL1A 3-Phase Aluminum bus 42-Circuit panelboard interior measuring 20-Inch x 48-Inch, has bus current rating of 400-Amps and voltage rating of 208Y/120-Volts. This bolt-on/plug-on mountable panelboard interior provide higher short-circuit ratings using BAB type breaker. It has interrupt current rating of 10-Kilo-Amps. The sturdy, rigid chassis assembly of this panelboard interior ensures accurate alignment of interior with panelboard front and reduces possibility of damage to current carrying parts during and after installation. It allows for four point in-and-out adjustment that minimizes possible misalignment of box during installation. This 4-Wire bottom-feed panelboard interior accommodates two wires of size 4-AWG - 500-KCMIL. It is ideal for lighting branch panelboard. This panelboard interior is suitable to use as service entrance equipment. Panelboard interior is UL listed and meets Federal specification W-P-115c standards.
  • Suitable for lighting branch panelboard, fully rated or series rated, suitable for use as service entrance equipment, when specified on the order
  • Current rating of 400-Amps
  • Two 4-AWG - 500-KCMIL wires for PRL1A model panel

Overview

Eaton Pow-R-Line PRL1A 3-Phase Aluminum bus 42-Circuit panelboard interior measuring 20-Inch x 48-Inch, has bus current rating of 400-Amps and voltage rating of 208Y/120-Volts. This bolt-on/plug-on mountable panelboard interior provide higher short-circuit ratings using BAB type breaker. It has interrupt current rating of 10-Kilo-Amps. The sturdy, rigid chassis assembly of this panelboard interior ensures accurate alignment of interior with panelboard front and reduces possibility of damage to current carrying parts during and after installation. It allows for four point in-and-out adjustment that minimizes possible misalignment of box during installation. This 4-Wire bottom-feed panelboard interior accommodates two wires of size 4-AWG - 500-KCMIL. It is ideal for lighting branch panelboard. This panelboard interior is suitable to use as service entrance equipment. Panelboard interior is UL listed and meets Federal specification W-P-115c standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
20 Inch x 48 Inch Box/Trim
Manufacturer Name
Eaton
Item Name
Panelboard Interior
Neutral Type
No
RoHS Flag
Contact manufacturer
Number of Circuits
42.0000
Mounting
Bolt-On/Plug-On
sku
131280
Phase
3
Interrupt Rating
10 Kilo-Amp
Manufacturer Part Number
PRL1A3400X42A
Standards
UL 67, 50 Listed, Federal Specification: W-P-115C
Degree of Protection
No
Energy Star Flag
No
Bus Rating
400 Amp
Voltage Rating
208Y/120 Volt
Country Of Origin
Mexico
UPC
78668701002
Type
Aluminum Bus
UNSPSC
39121103
Finish
No
GTIN
00786687010029
Sub Brand
Pow-R-Line
Brand Name
Eaton
Amperage Rating
400 Amp
Wiring Configuration
4-Wire
Feed Location
Bottom
Breaker Type
BAB
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.