Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton PRL1A3225X42AS 3-Phase 4-Wire Aluminum Bus Short Panelboard Interior 42-Circuit 225-Amp 208Y/120-Volt Pow-R-Line

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton PRL1A3225X42AS 3-Phase 4-Wire Aluminum Bus Short Panelboard Interior 42-Circuit 225-Amp 208Y/120-Volt Pow-R-Line

SKU: 128721
Eaton Pow-R-Line PRL1A 3-Phase Aluminum bus 42-Circuit panelboard interior measuring 20-Inch x 48-Inch, has bus current rating of 225-Amps and voltage rating of 208Y/120-Volts. This bolt-on/plug-on mountable panelboard interior provide higher short-circuit ratings using BAB/QBH/QBG type breaker. It has interrupt current rating of 10-Kilo-Amps. The sturdy, rigid chassis assembly of this panelboard interior ensures accurate alignment of interior with panelboard front and reduces possibility of damage to current carrying parts during and after installation.

Panelboard interior allows for four point in-and-out adjustment that minimizes possible misalignment of box during installation. This 4-Wire bottom-feed panelboard interior accommodates wire of size 6-AWG - 300-KCMIL. It has main breaker/lug provision on top and feed-through provision on bottom. This interior is ideal for lighting branch panelboard. This short panelboard interior is suitable to use with 48-Inch can and trim. Panelboard interior is UL listed and meets Federal specification W-P-115c standards.
  • Suitable for lighting branch panelboard, fully rated or series rated, suitable for use as service entrance equipment, when specified on the order
  • Current rating of 225-Amps
  • 6-AWG - 300-KCMIL Wire for PRL1A model panel

Overview

Eaton Pow-R-Line PRL1A 3-Phase Aluminum bus 42-Circuit panelboard interior measuring 20-Inch x 48-Inch, has bus current rating of 225-Amps and voltage rating of 208Y/120-Volts. This bolt-on/plug-on mountable panelboard interior provide higher short-circuit ratings using BAB/QBH/QBG type breaker. It has interrupt current rating of 10-Kilo-Amps. The sturdy, rigid chassis assembly of this panelboard interior ensures accurate alignment of interior with panelboard front and reduces possibility of damage to current carrying parts during and after installation.

Panelboard interior allows for four point in-and-out adjustment that minimizes possible misalignment of box during installation. This 4-Wire bottom-feed panelboard interior accommodates wire of size 6-AWG - 300-KCMIL. It has main breaker/lug provision on top and feed-through provision on bottom. This interior is ideal for lighting branch panelboard. This short panelboard interior is suitable to use with 48-Inch can and trim. Panelboard interior is UL listed and meets Federal specification W-P-115c standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wiring Configuration
4-Wire
Voltage Rating
208Y/120 Volt
Number of Circuits
42.0000
Type
Aluminum Bus, Short
Feed Location
Bottom
Brand Name
Eaton
Breaker Type
BAB, QBH, QBG
Bus Rating
225 Amp
Degree of Protection
No
Finish
No
Interrupt Rating
10 Kilo-Amp
Item Name
Panelboard Interior
Mounting
Bolt-On/Plug-On
Neutral Type
No
GTIN
00782116063963
Phase
3
Size
20 Inch x 48 Inch Box/Trim
Sub Brand
Pow-R-Line
Standards
UL 67, 50 Listed, Federal Specification: W-P-115C
Amperage Rating
225 Amp
UNSPSC
39121103
UPC
78211606396
Manufacturer Name
Eaton
Manufacturer Part Number
PRL1A3225X42AS
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.