Tour  

Eaton PRL1A3100X42A 3-Phase 4-Wire Panelboard Interior 42-Circuits 100-Amp 208Y/120-Volt AC Pow-R-Stock

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton PRL1A3100X42A 3-Phase 4-Wire Panelboard Interior 42-Circuits 100-Amp 208Y/120-Volt AC Pow-R-Stock

SKU: 531520
Eaton Pow-R-Stock PRL1A Series 3-Phase 4-Wire panelboard interior with aluminum bus, supports 42 circuit connections. It has main circuit breaker, main lugs and through feed lugs. This NEMA 1/3R rated panelboard interior with Y connection, has a voltage rating of 208/120-Volts AC. It has a current rating of 100-Amps and interrupt rating of 10-Kilo-Amps.
  • Has main lug provision on the top of the interior
  • Features aluminum bus, which incorporates 42 circuit connections
  • Offers connections to main circuit breaker, main lugs and through feed lugs

Overview

Eaton Pow-R-Stock PRL1A Series 3-Phase 4-Wire panelboard interior with aluminum bus, supports 42 circuit connections. It has main circuit breaker, main lugs and through feed lugs. This NEMA 1/3R rated panelboard interior with Y connection, has a voltage rating of 208/120-Volts AC. It has a current rating of 100-Amps and interrupt rating of 10-Kilo-Amps.

Specifications

Energy Star Flag
No
Wiring Configuration
4-Wire
Size
43.5 Inch Length x 18 Inch Width x 6 Inch Height
GTIN
00786687011170
Country Of Origin
Mexico
UNSPSC
39121103
Sub Brand
Pow-R-Stock
RoHS Flag
Contact manufacturer
Bus Rating
100 Amp
Breaker Type
BAB
Brand Name
Eaton
Amperage Rating
100 Amp
Voltage Rating
208Y/120 Volt AC
UPC
78668701117
Manufacturer Name
Eaton
Manufacturer Part Number
PRL1A3100X42A
Phase
3
Construction
Aluminum Bus
Degree of Protection
No
Enclosure
NEMA 1, 3R
Finish
No
Interrupt Rating
10 Kilo-Amp
Item Name
Panelboard Interior
Neutral Type
No
Number of Circuits
42.0000

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.