Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton P3F363RGH 3-Pole 3-Phase Fusible Plug-In Unit 600-Volt 100-Amp Pow-R-Way III

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton P3F363RGH 3-Pole 3-Phase Fusible Plug-In Unit 600-Volt 100-Amp Pow-R-Way III

SKU: 568347
Eaton Pow-R-Way III Fusible plug-in unit has lightweight and compact design with durable 2-piece aluminum housing construction. It features an epoxy insulation that ensures optimum conductor and system protection. It includes silver-plated joint, mechanical lugs, R-fuse clips and contact surfaces that provide high quality connection. It operates at a voltage rating of 600-Volts, 100-Amps and interrupt rating of 200-Kilo-Amps. It is suitable for use in low voltage busway. The fusible plug-in unit meets UL 857, CSA C22.2, ANSI, NEMA, IEEE, IEC 439-1 and 2 and IEC 529 standards.
  • Fuse not included
  • Housing ground connection supplied as standard at no additional charge
  • Highly automated manufacturing processes result in a superior product
  • 50% ground option
  • 30 HP at 600-Volts (Standard), 75 HP at 600-Volts (Maximum) power rating
  • For use in low voltage busway

Overview

Eaton Pow-R-Way III Fusible plug-in unit has lightweight and compact design with durable 2-piece aluminum housing construction. It features an epoxy insulation that ensures optimum conductor and system protection. It includes silver-plated joint, mechanical lugs, R-fuse clips and contact surfaces that provide high quality connection. It operates at a voltage rating of 600-Volts, 100-Amps and interrupt rating of 200-Kilo-Amps. It is suitable for use in low voltage busway. The fusible plug-in unit meets UL 857, CSA C22.2, ANSI, NEMA, IEEE, IEC 439-1 and 2 and IEC 529 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Sub Brand
Pow-R-Way III
GTIN
00786685483160
Standards
CSA C22.2 Certified, UL 857 Listed, ANSI, NEMA, IEEE, IEC 439-1 and 2, IEC 529
Phase
3
UNSPSC
39131702
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
568347
Voltage Rating
600 Volt
Number of Poles
3
Amperage Rating
100 Amp
Manufacturer Part Number
P3F363RGH
Manufacturer Name
Eaton
UPC
78668548316
Actuator
No
Brand Name
Eaton
Degree of Protection
No
Dimensions
17.92 Inch Width x 8.37 Inch Depth x 14.88 Inch Height
Conductor Size
4-250 KCMIL Copper
Fuse Type
Class R
Interrupt Rating
200 Kilo-Amp
Item Name
Fusible Plug-In Unit
Material
Aluminum
Mounting
Horizontal
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.