Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton P1A225BT42AH01 4-Wire Panelboard 225-Amp 208/120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton P1A225BT42AH01 4-Wire Panelboard 225-Amp 208/120 Volt

SKU: 106125
Eaton 4-Wire 42-Circuit Panelboard withstands voltage rating of 208/120-Volts, interrupt rating of 10-Kilo-Amps and current rating of 225-Amps. Explicitly it is suitable for use with electrical MCB. Panelboard offers surface mounting.
  • Current rating of 225-Amps
  • Voltage rating of 208/120-Volts
  • For electrical MCB

Overview

Eaton 4-Wire 42-Circuit Panelboard withstands voltage rating of 208/120-Volts, interrupt rating of 10-Kilo-Amps and current rating of 225-Amps. Explicitly it is suitable for use with electrical MCB. Panelboard offers surface mounting.

Specifications

Phase
No
UNSPSC
41113630
Type
4-Wire
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Voltage Rating
208/120 Volt at 3-Phase
Number of Circuits
42.0000
Amperage Rating
225 Amp
Brand Name
Eaton
Manufacturer Part Number
P1A225BT42AH01
Manufacturer Name
Eaton
Finish
No
Interrupt Rating
10 Kilo-Amp
Item Name
Panelboard
Material
Aluminum Bus
Mounting
Surface
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.