Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton NZMN1-A100-NA DIN Rail Mount Type NZM Molded Case Circuit Breaker 3-Pole 100-Amp 480Y/277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton NZMN1-A100-NA DIN Rail Mount Type NZM Molded Case Circuit Breaker 3-Pole 100-Amp 480Y/277 Volt

SKU: 429401
Eaton Type NZM 3-Pole molded case circuit breaker is rated at 100-Amps and 480Y/277-Volts. Interrupt current rating of this circuit breaker is 50-Kilo-Amps. It measures 3.465-Inch x 3.543-Inch x 6.516-Inch. This NZM1-frame circuit breaker with front frame clamp connection, supports DIN-rail mounting.
  • Overload range of 80 - 100-Amps
  • Current rating of 100-Amps
  • DIN-rail mounting

Overview

Eaton Type NZM 3-Pole molded case circuit breaker is rated at 100-Amps and 480Y/277-Volts. Interrupt current rating of this circuit breaker is 50-Kilo-Amps. It measures 3.465-Inch x 3.543-Inch x 6.516-Inch. This NZM1-frame circuit breaker with front frame clamp connection, supports DIN-rail mounting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39121616
Voltage Rating
480Y/277 Volt
Type
Type NZM
Terminal Connection
Front Frame Clamp
Actuator
No
Amperage Rating
100 Amp
Brand Name
Eaton
Dimensions
3.465 Inch Length x 3.543 Inch Width x 6.516 Inch Height
Frame
NZM1
Interrupt Rating
50 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
DIN Rail
Number of Poles
3
Phase
No
Energy Star Flag
No
UPC
01508274242
Manufacturer Part Number
NZMN1-A100-NA
Manufacturer Name
Eaton
sku
429401
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.