Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton NL300 Add-On Neutral/Ground Lug 300-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton NL300 Add-On Neutral/Ground Lug 300-KCMIL

SKU: 111379
Eaton Add-on neutral/ground lug accommodates copper/aluminum conductor of size 300-KCMIL. It is suitable for use in 225-Amp rated BR and CH-series loadcenters.
  • Suitable for BR and CH Series loadcenters
  • Current rating of 225-Amps
  • Accommodates conductor of size 300-KCMIL

Overview

Eaton Add-on neutral/ground lug accommodates copper/aluminum conductor of size 300-KCMIL. It is suitable for use in 225-Amp rated BR and CH-series loadcenters.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Brand Name
Eaton
sku
111379
UPC
78211309917
UNSPSC
39121466
Stud Size
No
Amperage Rating
225 Amp
RoHS Flag
Contact manufacturer
Conductor Size
300 KCMIL Copper/Aluminum
GTIN
00782113099170
Color Code
No
Energy Star Flag
No
Finish
No
Drive Type
No
Country Of Origin
United States of America
Degree of Protection
No
Item Name
Add-On Neutral/Ground Lug
Manufacturer Name
Eaton
Manufacturer Part Number
NL300
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.