Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton MT3600T Thermal Magnetic Trip Unit For Use With Types MDL And HMDL Thermal-Magnetic Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton MT3600T Thermal Magnetic Trip Unit For Use With Types MDL And HMDL Thermal-Magnetic Circuit Breakers

SKU: 411193
Eaton 3-Pole Thermal magnetic trip unit with MT frame, has voltage rating of 600-Volt AC and current rating of 600-Amps. It has interrupt rating of 65000-Amps at 240-Volt AC, 50000-Amps at 480-Volt AC and 25000-Amps at 600-Volt AC. Magnetic trip unit measures 1.75-Inch x 7.5-Inch x 3.5-Inch. It offers bolt-on mounting. This thermal-magnetic trip unit is suitable for use with type MDL and HMDL thermal-magnetic circuit breakers.
  • Suitable for MDL and HMDL type thermal-magnetic circuit breakers
  • Measures 1.75-Inch x 7.5-Inch x 3.5-Inch
  • Voltage rating of 600-Volt AC

Overview

Eaton 3-Pole Thermal magnetic trip unit with MT frame, has voltage rating of 600-Volt AC and current rating of 600-Amps. It has interrupt rating of 65000-Amps at 240-Volt AC, 50000-Amps at 480-Volt AC and 25000-Amps at 600-Volt AC. Magnetic trip unit measures 1.75-Inch x 7.5-Inch x 3.5-Inch. It offers bolt-on mounting. This thermal-magnetic trip unit is suitable for use with type MDL and HMDL thermal-magnetic circuit breakers.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
sku
411193
Size
1.75 Inch Width x 3.5 Inch Depth x 7.5 Inch Height
Energy Star Flag
No
Voltage Rating
600 Volt AC
Country Of Origin
United States of America
UNSPSC
39121616
GTIN
00782114350157
RoHS Flag
Contact manufacturer
Number of Poles
3
UPC
78211435015
Manufacturer Name
Eaton
Manufacturer Part Number
MT3600T
Brand Name
Eaton
Finish
No
Amperage Rating
600 Amp
Degree of Protection
No
Interrupt Rating
25 Kilo-Amp
Frame
MT
Item Name
Thermal Magnetic Trip Unit
Mounting
Bolt-On
For Use With
Types MDL and HMDL Thermal-Magnetic Circuit Breakers
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.