Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton MBT48B200BTS 1-Phase Ringless Meter Breaker 4 Jaw 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton MBT48B200BTS 1-Phase Ringless Meter Breaker 4 Jaw 200-Amp

SKU: 425987
Eaton Ringless meter breaker is voltage rated at 120/240-Volts, current rated at 200-Amps and it has a interrupt rating of 22-Kilo-Amps. This 4 jaw breaker provides embossed covers and security latch for utility company lock. The 3-Wire, 1-Phase breaker is padlockable to provide additional safety and to help prevent tampering. This meter breaker contains overhead or underground feed and is NEMA 3R rated. The surface mount meter breaker has a conductor wire of size #6-350-KCMIL. The meter is UL 67 and 414 listed.
  • Includes box-type main lugs
  • Factory installed neutral
  • Hub provisions on top endwall

Overview

Eaton Ringless meter breaker is voltage rated at 120/240-Volts, current rated at 200-Amps and it has a interrupt rating of 22-Kilo-Amps. This 4 jaw breaker provides embossed covers and security latch for utility company lock. The 3-Wire, 1-Phase breaker is padlockable to provide additional safety and to help prevent tampering. This meter breaker contains overhead or underground feed and is NEMA 3R rated. The surface mount meter breaker has a conductor wire of size #6-350-KCMIL. The meter is UL 67 and 414 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
sku
425987
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00782116157372
Standards
UL 67, 414 Listed
Number of Spaces
4
Phase
1
Number of Circuits
8.0000
Brand Name
Eaton
Manufacturer Part Number
MBT48B200BTS
Manufacturer Name
Eaton
UPC
78211615737
Amperage Rating
200 Amp
Breaker/Load Center Type
CSR2200
Conductor Size
6 AWG-350 KCMIL
Mounting
Surface
Material
Aluminum Bus
Knockouts
3 Inch
Item Name
Ringless Meter Breaker
Interrupt Rating
22 Kilo-Amp
Finish
No
Feed Location
Overhead/Underground
Dimensions
4.94 Inch Length x 14.44 Inch Width x 25-1/2 Inch Height
Cover Type
Embossed
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.