Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton MBE2040B200BF 1-Phase 120/240-Volt AC 3-Wire Meter Breaker 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton MBE2040B200BF 1-Phase 120/240-Volt AC 3-Wire Meter Breaker 200-Amp

SKU: 497395
Eaton Meter breaker consists of a single meter socket and loadcenter or meter socket and main breaker combined in one enclosure. The meter socket ring landing will accept locking security rings. It has semi-flush with nail flange or surface mounting for a safe installation. Meter breaker meets UL File Number E52977, AEIC-EEI-NEMA (MSJ-7) and EUSERC standards.
  • Meets latest NEC® wire bending space requirements
  • Slotted sealing screws at hub with sealing provision provided
  • Surface units are supplied with mounting tabs
  • Semi-flush units are supplied with stucco flange
  • Meter socket ring landing will accept locking security rings
  • Overhead or underground service
  • Fifth jaw can be installed in the 3 o'clock or 9 o'clock position
  • For residential installations

Overview

Eaton Meter breaker consists of a single meter socket and loadcenter or meter socket and main breaker combined in one enclosure. The meter socket ring landing will accept locking security rings. It has semi-flush with nail flange or surface mounting for a safe installation. Meter breaker meets UL File Number E52977, AEIC-EEI-NEMA (MSJ-7) and EUSERC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
sku
497395
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Box Type Main Lug
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
120/240 Volt AC
GTIN
00782114849101
Standards
UL E52977 Listed, AEIC-EEI-NEMA Standard (MSJ-7), EUSERC
Number of Spaces
20
Phase
1
Number of Circuits
40.0000
NEMA Rating
NEMA 3R
Feature8
For residential installations
Brand Name
Eaton
Manufacturer Part Number
MBE2040B200BF
Manufacturer Name
Eaton
UPC
78211484910
Amperage Rating
200 Amp
Breaker/Load Center Type
BR
Conductor Size
2-300 KCMIL
Mounting
Flush
Material
Galvanized Steel Enclosure, Aluminum Bus
Knockouts
(1) 1-1/4, 1-1/2, 2, 2-1/2 Inch, (1) 1, 1-1/4, 1-1/2 Inch, (1) 1/2, 3/4, 1 Inch, (5) 1/2, 3/4 Inch, (7) 1/2 Inch
Item Name
Meter Breaker
Interrupt Rating
10 Kilo-Amp
Finish
No
Feed Location
Underground
Dimensions
14-7/16 Inch Width x 5-3/8 Inch Depth x 43-3/8 Inch Height
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.