Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton MB816B200BTSD 1-Phase Overhead/Underground Residential Meter Breaker 120/240-Volt 200-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton MB816B200BTSD 1-Phase Overhead/Underground Residential Meter Breaker 120/240-Volt 200-Amp NEMA 3R

SKU: 414473
Eaton Overhead/underground residential meter breaker is rated at 120/240-Volts and 200-Amps. Interrupt rating of this meter breaker is 10-Kilo-Amps. It features aluminum construction for longer endurance. This 1-Phase NEMA 3R rated meter breaker accepts a wire of size 6 - 350-KCMIL. It features padlockable device covers for additional measure of safety and help prevent tampering. This factory-installed neutral meter breaker has hub provisions on top endwall. It supports surface mounting for easy installation. Meter breaker is UL listed.
  • Ring, ringless and ringless with horn bypass styles available
  • Ringless style, provided with embossed covers and security latch for utility company lock
  • Meter socket and loadcenter distribution section
  • Stainless steel latches on meter compartments
  • Several designs with horn bypass and fifth jaw
  • Center-fed main breaker, lugs or provision

Overview

Eaton Overhead/underground residential meter breaker is rated at 120/240-Volts and 200-Amps. Interrupt rating of this meter breaker is 10-Kilo-Amps. It features aluminum construction for longer endurance. This 1-Phase NEMA 3R rated meter breaker accepts a wire of size 6 - 350-KCMIL. It features padlockable device covers for additional measure of safety and help prevent tampering. This factory-installed neutral meter breaker has hub provisions on top endwall. It supports surface mounting for easy installation. Meter breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Lug
Number of Jaws
4.0000
Type
Overhead/Underground
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00782116938193
Standards
UL Listed
Number of Spaces
8
Phase
1
Brand Name
Eaton
Manufacturer Part Number
MB816B200BTSD
Manufacturer Name
Eaton
UPC
78211693819
Amperage Rating
200 Amp
Conductor Size
6 AWG-350 KCMIL
Mounting
Surface
Material
Aluminum Bus
Knockouts
(3) 0.31 Inch, (3) 0.5 Inch, (2) 0.5 Inch, 0.75 Inch, (1) 0.75 Inch, 1 Inch, (2) 1.25 Inch, 1.5 Inch, 2 Inch, 2.5 Inch, (1) 1.5 Inch, 2 Inch, 2.5 Inch, 3 Inch Concentric
Item Name
Residential Meter Breaker
Interrupt Rating
10 Kilo-Amp
Finish
No
Feed Location
Top/Bottom
Enclosure
NEMA 3R

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.