Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton M22S-WRK-K10 500-Volt AC 10-Amp 2-Position M22 Series Non-Illuminated Selector Switch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton M22S-WRK-K10 500-Volt AC 10-Amp 2-Position M22 Series Non-Illuminated Selector Switch Black

SKU: 416292
Eaton M22 Series non-illuminated selector switch has coding adapters to make assembly fast and simplify stocking of different configurations. It communicates through ASi protocol with ASi adapter modules. This 2-Position switch has 1 NO contact type and 100000 operating cycles. Black colored switch has voltage rating of 500-Volt AC and current rating of 10-Amps. It is IP67, IP69K rated for protection against water and dust. Switch is UL listed, CSA/Lloyd's Register/CCC/CE certified and meets IEC/EN standards.
  • Adding or removing coding adapters allow for field convertibility of maintained/momentary and key removal positions
  • LED Offering only for improved brightness quality and up to 100000 hours of operation
  • Coding adapter options make assembly fast and simplify stocking of different configurations of selector switches
  • Capable of communicating via ASi protocol with Asia adapter modules

Overview

Eaton M22 Series non-illuminated selector switch has coding adapters to make assembly fast and simplify stocking of different configurations. It communicates through ASi protocol with ASi adapter modules. This 2-Position switch has 1 NO contact type and 100000 operating cycles. Black colored switch has voltage rating of 500-Volt AC and current rating of 10-Amps. It is IP67, IP69K rated for protection against water and dust. Switch is UL listed, CSA/Lloyd's Register/CCC/CE certified and meets IEC/EN standards.

Specifications

Illumination Type
No
Bezel Material
No
Body Material
No
Type
M22 Series
Temperature Rating
-25 to 70 deg C
Size
1.46 Inch Length x 1.18 Inch Width x 2.83 Inch Height
Phase
No
Operating Cycles
100000 Cycles Mechanical
Voltage Rating
500 Volt AC
Standards
UL E29184, CSA Certified, CE Marked, CCC Marked, Lloyd's Register Certified, GoST-R, Bureau Veritas, IEC/EN 60947, VDE 0660
GTIN
00786685281063
UNSPSC
39122217
RoHS Flag
Contact manufacturer
Country Of Origin
Germany
Energy Star Flag
No
NEMA Rating
NEMA 4X, 13
Number of Positions
2.0000
Color
Black
UPC
78668528106
Manufacturer Name
Eaton
Manufacturer Part Number
M22S-WRK-K10
Action
40 Degree Maintained
Amperage Rating
10 Amp
Finish
No
Item Name
Non-Illuminated Selector Switch
Degree of Protection
IP67/IP69K
Contact Configuration
1 NO
Brand Name
Eaton
Actuator
Knob
Category Level Two Search
Pilot Devices
Category Level Three Search
Selector Switches
Is PFA Discontinued
No
Category Level One Search
Industrial Controls and Automation
Leaf Node Search
Selector Switches

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.