Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton M22S-D-G-K10 Momentary Pushbutton 22.5-mm 1 NO Flush Actuator Green Button Black Bezel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton M22S-D-G-K10 Momentary Pushbutton 22.5-mm 1 NO Flush Actuator Green Button Black Bezel

SKU: 421055
Eaton M22 Series Pushbutton in green color, has 1NO configuration. This non-illuminated pushbutton with momentary action, has flush actuator. It has IP66/IP67/IP69K degree of protection and mounting cut-out of size 22.5 mm. Pushbutton is UL listed and CSA/CCC/CE certified.
  • Field convertible functions (pushbuttons and selector switches), maintained to momentary
  • Has customizable laser engraving capabilities
  • 100,000-Hour of life in high vibration environments
  • Lenses specifically designed for LED illumination
  • Most pushbutton operators and contact blocks exceed 5 million mechanical operations

Overview

Eaton M22 Series Pushbutton in green color, has 1NO configuration. This non-illuminated pushbutton with momentary action, has flush actuator. It has IP66/IP67/IP69K degree of protection and mounting cut-out of size 22.5 mm. Pushbutton is UL listed and CSA/CCC/CE certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Operating System
No
Illumination Type
Non-Illuminated
Bezel Material
No
Body Material
No
RoHS Flag
Contact manufacturer
Color
Green Button/Black Bezel
Standards
UL Listed, CSA Certified, CCC Marked, Lloyd% X92s Register Certified, CE Marked, Bureau Veritas, GoST-R
GTIN
00786685275611
UNSPSC
39122216
Series
M22
Country Of Origin
Germany
Energy Star Flag
No
UPC
78668527561
Manufacturer Name
Eaton
Manufacturer Part Number
M22S-D-G-K10
Action
Momentary
Degree of Protection
IP66/IP67/IP69K
Item Name
Pushbutton
Finish
No
Actuator
Flush Button
Brand Name
Eaton
Contact Configuration
1 NO

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.