Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton M22-D-R Non-Illuminated Pushbutton Operator 22.5-mm Flush Button Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton M22-D-R Non-Illuminated Pushbutton Operator 22.5-mm Flush Button Red

SKU: 417428
Eaton Non-illuminated pushbutton operator with momentary action, has a mounting hole diameter of 22.5-mm. Flush mountable pushbutton operator with red color, has flush button actuator. It offers IP67, IP69K protection and is NEMA 4X, 13 rated. This operator includes contact block mounting adapter. The operator with silver bezel, has an operating cycles of 5000000 mechanical operations. It measures 1.17-Inch x 1.17-Inch x 0.39-Inch. Pushbutton operator meets CSA, CE, CCC, Lloyd's register, GoST-R and Bureau Veritas standards.
  • Field convertible from maintained to momentary
  • Features customizable laser engraving on all buttons
  • Incorporates LED for improved brightness quality and up to 100000 Hours of operation
  • Has more than 5 million mechanical operations on momentary and 1 million on maintained pushbuttons
  • Features modular construction for fast and simple stocking of components and complete devices
  • Capable of communicating through ASI protocol with ASI adapter modules

Overview

Eaton Non-illuminated pushbutton operator with momentary action, has a mounting hole diameter of 22.5-mm. Flush mountable pushbutton operator with red color, has flush button actuator. It offers IP67, IP69K protection and is NEMA 4X, 13 rated. This operator includes contact block mounting adapter. The operator with silver bezel, has an operating cycles of 5000000 mechanical operations. It measures 1.17-Inch x 1.17-Inch x 0.39-Inch. Pushbutton operator meets CSA, CE, CCC, Lloyd's register, GoST-R and Bureau Veritas standards.

Specifications

Phase
No
Finish
No
Standards
CSA Certified, CE Marked, CCC Approved, Lloyd's Register Certified, GoST-R, Bureau Veritas Compliant
GTIN
00786685275949
UNSPSC
39122216
RoHS Flag
Contact manufacturer
Degree of Protection
IP67, IP69K
Energy Star Flag
No
Manufacturer Part Number
M22-D-R
Manufacturer Name
Eaton
UPC
78668527594
Color
Red
Country Of Origin
Germany
Action
Momentary
Actuator
Flush Button
Item Name
Non-Illuminated Pushbutton Operator
Brand Name
Eaton
Mounting
Flush
NEMA Rating
NEMA 4X, 13

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.