Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton LGE3400FAG Type LGE Molded Case Circuit Breaker 3-Pole 400-Amp 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton LGE3400FAG Type LGE Molded Case Circuit Breaker 3-Pole 400-Amp 600-Volt AC

SKU: 121419
Eaton Series G Type LGE 3-Pole LG-frame molded case circuit breaker is rated at 400-Amps and 600-Volt AC. Interrupt current rating of this circuit breaker is 18-Kilo-Amps. It has LI, fixed thermal and adjustable magnetic trip to offer overcurrent protection for sensitive equipment. This 3-Phase circuit breaker has line and load side lug terminal connection. It measures 4.09-Inch x 5.48-Inch x 10.13-Inch. Circuit breaker is UL listed, CSA/CE certified, HACR rated and meets IEC standards.
  • Features line and load side lug terminal connection
  • Measures 4.09-Inch x 5.48-Inch x 10.13-Inch
  • Has voltage rating of 600-Volt AC

Overview

Eaton Series G Type LGE 3-Pole LG-frame molded case circuit breaker is rated at 400-Amps and 600-Volt AC. Interrupt current rating of this circuit breaker is 18-Kilo-Amps. It has LI, fixed thermal and adjustable magnetic trip to offer overcurrent protection for sensitive equipment. This 3-Phase circuit breaker has line and load side lug terminal connection. It measures 4.09-Inch x 5.48-Inch x 10.13-Inch. Circuit breaker is UL listed, CSA/CE certified, HACR rated and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00782116142408
Standards
UL Listed, CSA Certified, CE Marked, IEC Certified, HACR Rated, HID Rated
Country Of Origin
United States of America
UNSPSC
39121616
Voltage Rating
600 Volt AC
Type
Type LGE
Trip Type
Fixed Thermal, Adjustable Magnetic, Long-Time and Instantaneous
Terminal Connection
Line and Load Side Lug
Frequency Rating
50/60 Hz
Actuator
No
Amperage Rating
400 Amp
Brand Name
Eaton
Dimensions
4.09 Inch Length x 5.48 Inch Width x 10.13 Inch Height
Frame
LG
Interrupt Rating
18 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Number of Poles
3
Phase
3
Series
G
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78211614240
Manufacturer Part Number
LGE3400FAG
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.